Shop All Combination Wrenches
Westward
Wrench, Combination/Stubby, Metric, 12mm
Mfr # 54PP25
Zoro # G2478837
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Wrench Shape Straight
- Wrench Style Stubby
- Finish Chrome
- Overall Length 4 in
Product Information
- Brand Westward
- MFR # 54PP25
- Zoro # G2478837
- UPC # 190735949719
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 in |
Head Size | 12 mm |
Wrench Length Style | Stubby |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 12 mm, Overall Length 4 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 5/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 10Pc SAE Ball Endt-Handle Hex Wrench Set (940201)
- PROTO 1/2 in Drive, Triple Square SAE Socket, 12 Points (J5428N)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.50mm (112102500)
- WARNER 4 in. Wall Scraper Blade (695)
- WESTWARD Wrench, Combination/Stubby, Metric, 11mm (54PP24)
- WESTWARD Combination Wrench, Metric, 20mm Size (1EYL1)
- WESTWARD Comb. Wrench, 27mm, Metric, Full Polish (54RY72)
- WESTWARD Combination Wrench, Metric, 10mm Size (36A225)
- WESTWARD Combination Wrench, SAE, 1in Size (36A185)
- WESTWARD Wrench, Combination, Metric, 6-1/2" L. (54PN51)
- HHIP 1-13/16" Combination Wrench (7023-1028)
- Westward Wrenches