Shop All Combination Wrenches
Westward
Wrench, Combination/Stubby, Metric, 11mm
Mfr # 54PP24
Zoro # G2478852
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Overall Length 4 in
- Number of Points 12
- Wrench Style Stubby
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54PP24
- Zoro # G2478852
- UPC # 00194484306106
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 in |
Head Size | 11 mm |
Wrench Length Style | Stubby |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 11 mm, Overall Length 4 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 5/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Die, 3/4 In (6XZ86)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (8930)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #24 (C71124)
- PROTO Retaining Ring Pliers, 0.047 In Tip, 0 Deg (J372)
- WESTWARD Wrench, Combination/Stubby, Metric, 12mm (54PP25)
- WESTWARD Combination Wrench, Metric, 13mm Size (36A294)
- WESTWARD Combination Wrench, Metric, 26mm Size (3XU39)
- WESTWARD Combination Wrench, Metric, 10mm Size (33M588)
- WESTWARD Wrench, Combination, SAE, 8-7/32" L. (54PN29)
- WESTWARD Combination Wrench, Metric, 17mm Size (5MW31)
- HHIP 12mm Combination Wrench (7023-2016)
- Westward Combination Wrenches