Shop All Combination Wrenches
Westward
Wrench, Combination/Extra Long, SAE, 3/8"
Mfr # 54PN77
Zoro # G2043428
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Overall Length 7 in
- Finish Chrome
- Head Movement Fixed
- Number of Points 12
Product Information
- Brand Westward
- MFR # 54PN77
- Zoro # G2043428
- UPC # 190735948675
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 7 in |
Head Size | 3/8 in |
Wrench Length Style | Extra Long |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 3/8 in, Overall Length 7 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 5/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pro Impact Power Bits, #2 Square, 5-Pack (32797)
- MILWAUKEE TOOL Battery, Portable Shop Vacuum Included (48-11-1862, 0880-20)
- HOUGEN-OGURA 25/32 in. B Round Die, 5/64-1/2THK (75601)
- SKIL Plunge and Fixed Base Router Combo, 14 A (RT1322-00)
- WESTWARD Wrench, Combination/Extra Long, SAE, 11/32 (54PN76)
- WESTWARD Ratcheting Wrench, Combination, Metric, 8m (54PP46)
- WESTWARD Combination Wrench, Metric, 19mm Size (36A301)
- WESTWARD Wrench, Combination, Metric, 7-7/8" L. (54PN55)
- WESTWARD Wrench, Combination, Metric, 17mm (54PP55)
- WESTWARD Combination Wrench, 11mm, Metric, 12 pt. (54RZ31)
- URREA Full polished Open-end Wrench, 5/8" x 3/4" opening size (3031)
- Westward Wrenches