Shop All Combination Wrenches
Westward
Wrench, Combination/Extra Long, SAE, 11/32
Mfr # 54PN76
Zoro # G2043470
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Tether Capable Tether Capable
- Wrench Shape Straight
- Wrench Style Extra Long
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54PN76
- Zoro # G2043470
- UPC # 190735948682
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 7 in |
Head Size | 11/32 in |
Wrench Length Style | Extra Long |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 11/32 in, Overall Length 7 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 1/4 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 18mm (80012)
- RIDGID 24 ALU Pipe Wrench (31105)
- YELLOW JACKET Ratcheting Refrigeration Wrench, 5 5/8 in (60613)
- INGERSOLL-RAND Wide Scaler, 1 3/8 (WF-14B-007)
- WESTWARD Wrench, Combination/Extra Long, SAE, 3/8" (54PN77)
- WESTWARD Wrench, Combination, SAE, 1-1/16" (54PN36)
- WESTWARD Wrench, Combination, SAE, 1-9/16" (54PN42)
- WESTWARD Combination Wrench, 2-3/4", SAE, 12 pt. (54RZ10)
- WESTWARD Wrench, Combination, Metric, 17mm (54PP55)
- WESTWARD Ratcheting Wrench, Combination, SAE, 11/16" (54PP40)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-21MM)
- Westward Wrenches