Shop All Combination Wrenches
Westward
Wrench, Combination/Extra Long, Metrc, 24m
Mfr # 54PP05
Zoro # G2043540
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Tether Capable Tether Capable
- Finish Chrome
- Single End/Double End Double End
- Insulated No
Product Information
- Brand Westward
- MFR # 54PP05
- Zoro # G2043540
- UPC # 190735948965
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 14 in |
Head Size | 24 mm |
Wrench Length Style | Extra Long |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 24 mm, Overall Length 14 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 9/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Inspection Mirror, Bendable, 12 In. (IMS105)
- UNIBOR CHUCK & KEY 5/8 - AP16-B16 (CHUC04)
- SUNEX Pipe Plug Socket, 3/8" Dr 3/8" Female (SUN312EPC)
- DYNABRADE Air Disc Sander, Industrial, 0.7 HP, 3 In. (52410)
- WESTWARD Combination Wrench, Metric, 9mm Size (33M587)
- WESTWARD Combination Wrench, 25mm, Metric, Satin (54RZ15)
- WESTWARD Combination Wrench, SAE, 3/4in Size (33M584)
- WESTWARD Combination Wrench, SAE, 1/2in Size (36A210)
- WESTWARD Wrench, Combination/Extra Long, SAE, 1/2" (54PN79)
- WESTWARD Combination Wrench, Metric, 10mm Size (1EYJ9)
- URREA 10 Mm X 12 Mm Obstruction Sati (171012)
- Westward Wrenches