Shop All Combination Wrenches
Westward
Wrench, Combination/Extra Long, Metrc, 16m
Mfr # 54PN97
Zoro # G2043297
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Wrench Style Extra Long
- Head Movement Fixed
- Reversing No
- Standards ANSI B107.100
Product Information
- Brand Westward
- MFR # 54PN97
- Zoro # G2043297
- UPC # 190735948910
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 10 1/8 in |
Head Size | 16 mm |
Wrench Length Style | Extra Long |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 16 mm, Overall Length 10 1/8 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 3/8 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 3 Piece Bi-Material Grip Plier Set Slip-Resistant Bi-Material Handle (84-056)
- KLEIN TOOLS All-in-1 Precision Screwdriver Set with Case (32717)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15464)
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/4" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91161-07-09)
- WESTWARD Combination Wrench, 30mm, Metric, Satin (54RZ20)
- WESTWARD Ratcheting Combination Wrench, Metric, 7 in Length, 13 mm Head, 12 Points (54PN53)
- WESTWARD Combination Wrench, Metric, 14mm Size (36A229)
- WESTWARD Wrench, Combination/Extra Long, Metric, 8m (54PN89)
- WESTWARD Combination Wrench, SAE, 1-1/16in Size (36A219)
- WESTWARD Combination Wrench, 27mm, Metric, Satin (54RZ17)
- CRAFTSMAN Wrenches, 11mm Standard Metric Combinati (CMMT42915)
- Westward Combination Wrenches