Shop All Combination Wrenches
Westward
Wrench, Combination/Extra Long, Metrc, 15m
Mfr # 54PN96
Zoro # G2043242
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Reversing No
- Wrench Product Grouping Wrenches
- Single End/Double End Double End
- Finish Chrome
Product Information
- Brand Westward
- MFR # 54PN96
- Zoro # G2043242
- UPC # 190735948828
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 9 3/4 in |
Head Size | 15 mm |
Wrench Length Style | Extra Long |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 15 mm, Overall Length 9 3/4 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 3/8 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT South Pole Magnet, Neo, 1 lb. Pull, PK10 (10E732)
- SUPER TOOL Counterbore, 11/32" D, Carbide Tipped (5793438)
- DEWALT 7/16" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2228IR)
- RIDGID Plate, Cover 1-1/4 (38880)
- WESTWARD Wrench, Combination, Metric, 25mm (54PP62)
- WESTWARD Combination Wrench, 2-3/4", SAE, 12 pt. (54RZ10)
- WESTWARD Comb. Wrench, 27mm, Metric, Full Polish (54RY72)
- WESTWARD Ratcheting Combination Wrench, Metric, 6 1/8 in Length, 10 mm Head, 12 Points (54PN50)
- WESTWARD Combination Wrench, 7mm, Metric, 12 pt. (54RY90)
- WESTWARD Comb. Wrench, 6mm, Metric, Black Oxide (54RZ46)
- WILLIAMS Combination Wrench, 13 MM Opening, Rounded, 12-Point (JHW1213MRCU)
- Westward Combination Wrenches