Shop All Combination Wrenches
Westward
Wrench, Combination, Metric, 24mm
Mfr # 54PP61
Zoro # G2479047
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Wrench Product Grouping Wrenches
- Single End/Double End Double End
- Finish Chrome
- Ratcheting Configuration Open and Box End
Product Information
- Brand Westward
- MFR # 54PP61
- Zoro # G2479047
- UPC # 190735950043
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 13 in |
Head Size | 24 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 24 mm, Overall Length 13 in, Head Offset Angle 15 Degrees , Offset, Head Thickness 9/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Cobalt, 3/4, 2 FL, dbl Sq End, CC (5223100)
- OATEY 12Pk 1/2-3/4 Stl Nailer (33965)
- TEKTON 3/8 Inch Drive x 17 mm 6-Point Impact Socket (SID12117)
- COUGAR PRO Open End Wrench 8 Pc Set -Mini SAE FP Co (E798)
- WESTWARD Wrench, Combination, Metric, 25mm (54PP62)
- WESTWARD Combination Wrench, Metric, 15mm Size (5MW29)
- WESTWARD Combination Wrench, SAE, 5/16in Size (33M577)
- WESTWARD Wrench, Combination, Metric, 36mm (54PN69)
- WESTWARD Combination Wrench, Metric, 11mm Size (36A292)
- WESTWARD Wrench, Combination/Stubby, Metric, 16mm (54PP29)
- URREA 7/8" Non-sparking Combination 12-point Wrench (UH1228)
- Westward Combination Wrenches