Shop All Combination Wrenches
Westward
Wrench, Combination, Metric, 19mm
Mfr # 54PP57
Zoro # G2617428
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Standards ANSI B107.100
- Insulated No
- Finish Chrome
- Head Movement Fixed
Product Information
- Brand Westward
- MFR # 54PP57
- Zoro # G2617428
- UPC # 190735952276
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 9 3/4 in |
Head Size | 19 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 19 mm, Overall Length 9 3/4 in, Head Offset Angle 15 Degrees , Offset, Head Thickness 7/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- GEARWRENCH 30mm 12 Point Ratcheting Combination Wrench (KDT9130D)
- CMT Mortising Bit with 1/2-Inch Diameter with 1/4-Inch Shank (801.127.11B)
- URREA Flexible putty knife and wire brush Set 3Pc (6500X)
- WESTWARD Combination Wrench, SAE, 1in Size (36A218)
- WESTWARD Combination Wrench, SAE, 9/16in Size (1EYH4)
- WESTWARD Wrench, Combination, Metric, 27mm (54PN65)
- WESTWARD Comb. Wrench, 29mm, Metric, Full Polish (54RY74)
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (36A286)
- WESTWARD Combination Wrench, SAE, 5/8in Size (5MW34)
- CAPRI TOOLS WaveDrive Pro 9 mm Combination Wrench for Regular and Rounded Bolts (CP11750-M9XT)
- Westward Combination Wrenches