Shop All Combination Wrenches
Westward
Wrench, Combination, Metric, 13" L.
Mfr # 54PN64
Zoro # G2616859
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Reversing No
- Wrench Product Grouping Wrenches
- Finish Chrome
- Overall Length 13 in
Product Information
- Brand Westward
- MFR # 54PN64
- Zoro # G2616859
- UPC # 190735951514
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 13 in |
Head Size | 25 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 25 mm, Overall Length 13 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 9/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS High-Leverage Compact Cable Cutter (63215)
- PROTO 3/8 in Drive, 12mm 6 pt Metric Socket, 6 Points (J78412MP)
- CENTURY DRILL & TOOL Pliers Diagonal 7-1/2 Jaw Capacity 1-3/16 Jaw Length 1 Jaw Thick 7/16 (72560)
- GREENLEE Screw-Holding Phillips Screwdriver #2 Round (0453-18C)
- WESTWARD Ratcheting Wrench, Combination, 12 pt.24m (54PN63)
- WESTWARD Combination Wrench, Metric, 11mm Size (5MR63)
- WESTWARD Combination Wrench, Metric, 16mm Size (36A297)
- WESTWARD Wrench, Combination, Metric, 5-1/2" L. (54PN48)
- WESTWARD Combination Wrench, SAE, 3/8in Size (1EYH1)
- WESTWARD Wrench, Combination, Metric, 5-7/8" L. (54PN49)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 16mm (1216MSC)
- Westward Wrenches