Shop All Combination Wrenches
Westward
Wrench, Comb./Flexible Head, Metric, 20mm
Mfr # 54PP12
Zoro # G2043583
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Finish Chrome
- Reversing No
- Wrench Shape Straight
- Overall Length 11 in
Product Information
- Brand Westward
- MFR # 54PP12
- Zoro # G2043583
- UPC # 00194484306090
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 11 in |
Head Size | 20 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 20 mm, Overall Length 11 in, Head Offset Angle 0 Degrees , Flexible, Head Thickness 1/2 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" Drive SAE/Metric, 23 pcs (DWMT73813)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5A21)
- GEARWRENCH 3/8" Drive Long Length Hex Bit SAE Socket 5/16" (82535)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (301767)
- WESTWARD Wrench, Combination/Stubby, SAE, 1/2" (54PP16)
- WESTWARD Wrench, Combination, Metric, 8-7/32" L. (54PN56)
- WESTWARD Combination Wrench, SAE, 11/16in Size (36A213)
- WESTWARD Ratcheting Wrench, Combination, 12 pt.21m (54PN61)
- WESTWARD Combination Wrench, SAE, 7/16in Size (36A275)
- WESTWARD Combination Wrench, SAE, 3/4in Size (5MW36)
- GEDORE Tubular Box Wrench, 24x27mm, Includes: Not Applicable (626 24X27)
- Westward Wrenches