Shop All Pitchforks
This Product is Discontinued
Westward
Wood Spading Fork, 10-1/2 In (Discontinued)
Mfr # 2MVT2
Zoro # G1511124
This Product is Discontinued
Key Features
- Handle Material Wood
- Handle Type D-Grip
- Handle Length 30 in
- Width of Tines 6 3/4 in
- Length of Tines 10 1/2 in
Product Information
- Brand Westward
- MFR # 2MVT2
- Zoro # G1511124
- UPC # 190735800195
- Country of Origin Unknown
- Category Pitchforks
Dimensions
Handle Length | 30 in |
Width of Tines | 6 3/4 in |
Length of Tines | 10 1/2 in |
Ferrule Length | 10 in |
Details
Item | Spading Fork |
Handle Material | Wood |
Handle Type | D-Grip |
Number of Tines | 4 |
Tine Pattern | Bent |
Tine Material | Steel |
Description
Spading Fork, Handle Material Wood, Handle Type D-Grip, Handle Length 30 in, Width of Tines 6 3/4 in, Length of Tines 10 1/2 in, Number of Tines 4, Ferrule Length 10 in, Tine Material Steel, Tine Pattern Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.