Shop All Concrete Mixers
Westward
Wheelbarrow Mixer, 3 1/2 Cu. Ft., 1/2HP
Mfr # 10N693
Zoro # G5086873
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$512.99
Free 30-Day Returns
Key Features
- Wheel Dia. 13 in
- Drum Material Polyethylene
- Material Polyethylene, Steel
- Size 3 1/2 cu ft
- HP 1/2 hp
Product Information
- Brand Westward
- MFR # 10N693
- Zoro # G5086873
- UPC # 190735728901
- Country of Origin China
- Category Concrete Mixers
Dimensions
Wheel Dia. | 13 in |
Size | 3 1/2 cu ft |
Drum Dia. | 20 1/2 in |
Overall Width | 25 1/2 in |
Overall Length | 48 1/2 in |
Overall Height | 41 3/4 in |
Drum Diameter | 22 in |
Wheel Diameter | 13 in |
Description
Wheelbarrow Mixer, Product Type Concrete Mixer, Drum Capacity 50 L, Drum Material Polyethylene, Compatible Product Type Not Applicable, Compatible Manufacturer Number Not Applicable, Diameter Not Applicable, Overall Length 48 1/2 in, Material Polyethylene, Steel, Color Yellow; Black, Overall Width 25 1/2 in, Overall Height 41 3/4 in, Drum Diameter 22 in, Drum Wall Thickness 3/10 in, Compatible Grainger Part Number Not Applicable, Drum Opening 16 9/10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Ignition Switch fits KOHLER Models Listed Below 25-099-04S (25-099-02)
- COGHLANS Silver Fire Starter 5.875 in. H X 3/8 in. W X 3 in. L (7870)
- AFTERMARKET Hydraulic Filter Fits Case International Harvester (84475542)
- NATIONAL MFG/SPECTRUM BRANDS HHI 12x18 ZN Cane Bolt (N177-196)
- WESTWARD Wheelbarrow Mixer, 4-3/4 Cu. Ft., 3/4HP (10N694)
- BON TOOL Mortar Mixer Steel-Drum 7 Cubic Feet , 7.9 Hp Honda Gx-240 Enigne Whiteman (35-196)
- CS UNITEC Portable Mixing Stand (25GP-WD)
- COLLOMIX Bucket Cart, 60 in. H (BC 17)
- TOMAHAWK POWER Recoil Starter for TMD14 Backpack Fogger (4 Bolt Mount) (TMD14-RS4)
- TOMAHAWK POWER Rubber Mount for TVSA-T Concrete Power Screed (#14) (TVSAT-HSR)
- TOMAHAWK POWER Air Filter for TMD14 Backpack Fogger (EB-500-E.1.6-3) (TMD14-AF)
- Westward Concrete Mixers