Shop All Tool Chests & Cabinets
Westward
WESTWARD Top Chest, 11-Drawers, Powder Coated Black, 41.5" W x 18.5" D x 27" H
Mfr # 32H840
Zoro # G5092394
product price: $1,204.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,204.99
Free 30-Day Returns
Key Features
- Number of Drawers 11
- Material Steel
- Includes (2) Keys, Drawer Liners
- Features Aluminum Drawer Pulls, Gas Lift Lid
- Width 41 in
Product Information
- Brand Westward
- MFR # 32H840
- Zoro # G5092394
- UPC # 190735811283
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 41 in |
Depth | 18-1/2 in |
Height | 27 in |
Overall Height | 26 7/8 in |
Overall Width | 41 1/2 in |
Overall Depth | 18 5/8 in |
Width Range | 40 in to 49 in Wide |
Dimensions | 41 1/2 in W x 18 5/8 in D x 26 7/8 in H |
Overall Dimensions | 41 1/2 in W x 18 5/8 in D x 26 7/8 in H |
Description
If you're looking for a top chest that has ample storage space, the Westward 32H840 is your solution. It can hold all of your tools and more. This top chest features 11 drawers with aluminum drawer pulls, providing ample storage space for your tools. The gas lift lid helps to ensure that all of your tools are easily accessible. The black tool chest has a width, depth and height of 41 1/2 in., 18 5/8 in. and 26 7/8 in. respectively. It also comes complete with a powder coated finish to prevent corrosion and rusting over time. When it comes to keeping everything organized, the Westward 32H840 Top Chest is exactly what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREG Mini Jig Pock Hole Kit (MKJKIT)
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Bimetal, Intenss PRO-DIE Series (99152-07-09-1/2)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 7/8" (84386N)
- WESTWARD WESTWARD Top Chest, 11-Drawers, Powder Coated Red, 41.5" W x 18.5" D x 27" H (32H839)
- WESTWARD WESTWARD Top Chest, 11-Drawers, Powder Coated Blue, 41.5" W x 18.5" D x 27" H (32H841)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 16-Drawers, Powder Coated Black, 27" W x 18" D x 56" H (7CY08)
- WESTWARD WESTWARD Rolling Tool Cabinet, 3-Drawers, Gloss Red, 34.5" W x 19.5" D x 39.5" H (31CE55)
- WESTWARD WESTWARD Rolling Cabinet Kit, 32 Drawer, Black, Steel, 57-1/2 in W x 19 in D x 82 in H (361LP1)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 24-Drawers, Powder Coated Blue, 42" W x 19" D x 67" H (7CY36)
- MONTEZUMA Tool Chest, 6 Drawer, 56 in W x 24 in D (BKM562406CH)
- Westward Tool Chests & Cabinets