Shop All Tool Chests & Cabinets
Westward
WESTWARD Top Chest, 11 Drawer, Silver, Stainless Steel, 42 in W x 18 in D x 27 in H
Mfr # 53RH50
Zoro # G0335522
product price: $1,284.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,284.99
Free 30-Day Returns
Key Features
- Number of Drawers 11
- Color Silver
- Material Stainless Steel
- Includes Lock, Keys, (11) 2.5mm EVA Drawer Liners
- Features Top Till with Gas Struts, Aluminum Drawer Pulls, Drawer Liners, Steel Side Handles with Plastic Brackets
Product Information
- Brand Westward
- MFR # 53RH50
- Zoro # G0335522
- UPC # 190735947845
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 42 in |
Depth | 18 in |
Height | 27 in |
Overall Width | 42 3/8 in |
Overall Depth | 18 1/8 in |
Overall Height | 26 7/8 in |
Width Range | Less than 30 in Wide |
Dimensions | 42 3/8 in W x 18 1/8 in D x 26 7/8 in H |
Overall Dimensions | 42 3/8 in W x 18 1/8 in D x 26 7/8 in H |
Description
Top Chest, Body Color Silver, Body Finish Stainless Steel Natural, Body Gauge 19 ga, Body Material Stainless Steel, Drawer Color Silver, Drawer Finish Stainless Steel Natural, Drawer Gauge 19 ga, Drawer Liner Material EVA, Drawer Material Steel, Drawer Range 11 to 15, Drawer Slide Features Fully Extending, Drawer Slide Function Auto Return Ball Bearing, Fully Extended, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .085 HSS Chucking Reamer Straight Flute Straight Shank (5473523)
- WESTWARD 18" PVC Cutter, 2-1/2" Cap (10D468)
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (K9583)
- EKLIND Hex Key Balldriver 11Pc (13211)
- WESTWARD WESTWARD Top Chest, 9-Drawers, Powder Coated Blue, 26" W x 12.5" D x 16.5" H (32H880)
- WESTWARD WESTWARD Rolling Cabinet Kit, 18-Drawers, Powder Coated Red, 42" W x 26" D x 73.5" H (361LP6)
- WESTWARD WESTWARD Tool Utility Cart, 7-Drawers, Powder Coated Red, 36" W x 22" D x 39" H (55NJ78)
- WESTWARD WESTWARD Rolling Cabinet Kit, 27 Drawer, Red, Steel, 57-1/2 in W x 19 in D x 82 in H (361LN7)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 24-Drawers, Powder Coated Blue, 42" W x 19" D x 67" H (7CY36)
- WESTWARD WESTWARD Top Chest, 11-Drawers, Powder Coated Black, 41.5" W x 18.5" D x 27" H (32H840)
- URREA Roller Cabinet, 7 Drawer, Red, Steel, 27 in W x 39 in D x 18 in H (X27M7)
- Westward Tool Chests & Cabinets