Shop All Tool Chests & Cabinets
Westward
WESTWARD Top Chest, 11 Drawer, Red, Steel, 54 in W x 26 in D x 25 in H
Mfr # 49NR86
Zoro # G5571977
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,093.99
Free 30-Day Returns
Key Features
- Number of Drawers 11
- Color Red
- Material Steel
- Includes Side Handle, Key Set
- Features Premium Duty
Product Information
- Brand Westward
- MFR # 49NR86
- Zoro # G5571977
- UPC # 190735946480
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 54 in |
Depth | 26 in |
Height | 25 in |
Overall Depth | 25 3/4 in |
Overall Height | 24 3/4 in |
Overall Width | 54 in |
Width Range | 50 in to 59 in Wide |
Dimensions | 54 in W x 25 3/4 in D x 24 3/4 in H |
Overall Dimensions | 54 in W x 25 3/4 in D x 24 3/4 in H |
Description
This Westward 49NR86 Top Chest offers both durability and functionality. It is the ideal tool chest for your garage or workshop. The top chest has a total of 11 drawers, making it easy to store tools of various sizes. These drawers are all made from heavy duty 14-gauge steel, ensuring that they will last through years of use. With its premium duty full extension ball bearing slides, opening and closing these drawers is simple and smooth. This red top chest also features powder coated paint for added protection against corrosion and wear. Its overall dimensions are 24 in., 46 1/2 in., 25 3/4 in., 54 in., 25 45/64 in., 24 51/64 in., 14 gauge, 16 gauge and 500 lb load rating respectively. The Westward 49NR86 Top Chest is what you need to keep your workspace neat and tidy without sacrificing space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RDX 1/4 BRIGHT FINISH 118° POINT HIGH SPEED STEEL JOBBER DRILL (X300A 1/4)
- RIDGID Washers, PK5 (46985)
- ROBERTS Blade, Replacement (10-42)
- POSI LOCK Jaw (11054)
- WESTWARD WESTWARD Top Chest, 9-Drawers, Powder Coated Black, 26" W x 12.5" D x 16.5" H (32H879)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 13-Drawers, Powder Coated Blue, 27" W x 18" D x 58" H (7CY27)
- WESTWARD WESTWARD Top Chest, 9-Drawers, Powder Coated Red, 26" W x 12.5" D x 16.5" H (32H878)
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Powder Coated Blue, 42" W x 19" D x 40" H (32H854)
- WESTWARD WESTWARD Top Chest, 11-Drawers, Powder Coated Blue, 41.5" W x 18.5" D x 27" H (32H841)
- WESTWARD WESTWARD Top Chest, 11 Drawer, Silver, Stainless Steel, 42 in W x 18 in D x 27 in H (53RH50)
- CRAFTSMAN S2000 Tool Cabinet, 5 Drawer, Red, 26 in W x 18 in D x 37-1/2 in H (CMST32752RB)
- Westward Tool Chests & Cabinets