Shop All Tool Chests & Cabinets
Westward
WESTWARD Tool Utility Cart, 1-Drawer, Gloss Red, Keyed, 30"W x 16" D x 35" H
Mfr # 2CZY3
Zoro # G3036494
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 1
- Color Red
- Material Steel
- Includes Drawer Liners
- Features Bulk Storage Compartment for Large Tools, Drawer Safety Latch
Product Information
- Brand Westward
- MFR # 2CZY3
- Zoro # G3036494
- UPC # 190735794975
- Country of Origin Multiple
- Category Tool Chests & Cabinets
Dimensions
Width | 30 in |
Depth | 16 in |
Height | 35 in |
Caster Size | 4 in x 1 in |
Overall Width | 30 in |
Overall Height | 35 in |
Overall Depth | 16 in |
Description
If you are looking for a tool chest to store your tools, the Westward 2CZY3 30"W Tool Utility Cart 1 Drawers is the perfect choice. The red utility cart has a series of drawers and trays that can hold various types of tools. It also features bulk storage compartments to accommodate larger tools. The drawer safety latch prevents them from accidentally opening when in transit. It comes with rolling cabinet legs which makes it easy to move around. This Westward Tool Utility Cart will keep all your tools organized and within reach at all times.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 132-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (208788)
- WESTWARD Wrench, Combination/Extra Long, SAE, 1/2" (54PN79)
- SUPERCUT 91 L, 0.125 W, 0.025 Thick, Carbon Steel (425048)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 43mm (84854)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Blue, 42" W x 19" D x 16"H (48ZC86)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11-Drawers, Gloss Red, 42" W x 19" D x 40" H (32H855)
- WESTWARD WESTWARD Rolling Tool Cabinet, 4-Drawers, Gloss Black, 34.5" W x 19.5" D x 33.5" H (31CE51)
- WESTWARD WESTWARD Top Chest, 6-Drawers, Powder Coated Blue, 26" W x 16.5" D x 18.5" H (32H835)
- WESTWARD WESTWARD Tool Utility Cart, 3-Drawers, Powder Coated Red, 35.5" W x 21" D x 45.5" H (55NJ77)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Gloss Red, 34.5" W x 19.5" D x 39.5" H (31CE53)
- GARANT ToolCar Roller Cabinet Roller cabinet, 7 Drawer, 32 in W x 20 in D x 39 in H (914520 7)
- Westward Tool Chests & Cabinets