Shop All Tool Chests & Cabinets
Westward
WESTWARD Tool Chest & Cabinet Combination, 22-Drawers, Powder Coated Blue, 42" W x 19" D x 67" H
Mfr # 7CY35
Zoro # G2602789
product price: $2,039.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$2,039.99
Free 30-Day Returns
Key Features
- Number of Drawers 22
- Material Steel
- Includes Rolling Cabinet 32H857; Top Chest 32H841; Keys; Drawer Liners
- Features Aluminum Drawer Pulls, Gas Lift Lid
- Width 42 in
Product Information
- Brand Westward
- MFR # 7CY35
- Zoro # G2602789
- UPC # 00194484316396
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 42 in |
Depth | 19 in |
Height | 67 in |
Caster Size | 5 in x 2 in |
Overall Depth | 19 in |
Caster Width | 2 in |
Overall Height | 66 3/4 in |
Overall Width | 42 in |
Caster Diameter | 5 in |
Width Range | 40 in to 49 in Wide |
Overall Dimensions | 42 in W x 19 in D x 66 3/4 in H |
Individual Component Dimensions | Rolling Tool Cabinet 42 in W x 19 in D x 39 7/8 in H, Top Chest 41 1/2 in W x 18 5/8 in D x 26 7/8 in H |
Description
Tool Chest and Cabinet Combination, Heavy Duty, Powder Coated Blue, 42 in W x 19 in D x 66 3/4 in H, Body Color Blue, Body Finish Powder Coated, Body Gauge 20 ga, Body Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 3/8x3/8x5/8x2 (C61040)
- CTA MANUFACTURING SKT 3/8" DR RACK -METRIC (CTA9735)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2120)
- WILLIAMS Williams Angle Wrench, Double, Open End, 1-1/8" (3736)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 22-Drawers, Powder Coated Red, 42" W x 19" D x 67" H (7CX91)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 22-Drawers, Powder Coated Black, 42" W x 19" D x 67" H (7CY13)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Gloss Red, 34.5" W x 19.5" D x 39.5" H (31CE53)
- WESTWARD WESTWARD Top Chest, 12 Drawer, Black, Steel, 56 in W x 24 in D x 22 in H (34F768)
- WESTWARD WESTWARD Rolling Cabinet Kit, 13-Drawers, Powder Coated Red, 29" W x 18" D x 59.5" H (361LM7)
- WESTWARD WESTWARD Rolling Cabinet Kit, 34 Drawer, Red, Steel, 57-1/2 in W x 19 in D x 82 in H (361LP3)
- EXTREME TOOLS Tool Cart, 4 Drawer, Green, 33 in W (EX3304TCGNBK)
- Westward Tool Chests & Cabinets