Shop All Tool Chests & Cabinets
Westward
WESTWARD Tool Chest & Cabinet Combination, 11-Drawers, Powder Coated Black, 27" W x 18" D x 52" H
Mfr # 7CY04
Zoro # G2602938
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 11
- Material Steel
- Includes Rolling Cabinet 32H895; Top Chest 32H834; Keys; Drawer Liners
- Features Aluminum Drawer Pulls, Auto Return, Gas Lift Lid
- Width 27 in
Product Information
- Brand Westward
- MFR # 7CY04
- Zoro # G2602938
- UPC # 00194484316273
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 27 in |
Depth | 18 in |
Height | 51-3/4 in |
Caster Size | 5 in x 2 in |
Overall Width | 26 3/4 in |
Overall Height | 51 3/4 in |
Overall Depth | 18 in |
Caster Width | 2 in |
Width Range | Less than 30 in Wide |
Caster Diameter | 5 in |
Individual Component Dimensions | Rolling Tool Cabinet 26 3/4 in W x 18 in D x 33 25/64 in H, Top Chest 26 in W x 16 1/2 in D x 18 1/2 in H |
Overall Dimensions | 26 3/4 in W x 18 in D x 51 3/4 in H |
Description
Tool Chest and Cabinet Combination, Light Duty, Powder Coated Black, 26 3/4 in W x 18 in D x 51 3/4 in H, Body Color Black, Body Finish Powder Coated, Body Gauge 20 ga, Body Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Grinder, 20V DC, 5 in Wheel Dia. (DCG416B)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11530)
- POWERMATIC 3In. Faceplate For Models 3520A And 4224 (6294736)
- MARTIN TOOLS SPROCKET & GEAR SKT 1 DR 3-1/4 6 PT STD IMP (MT76104)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 11-Drawers, Powder Coated Blue, 27" W x 18" D x 52" H (7CY26)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 16-Drawers, Powder Coated Red, 27" W x 18" D x 56" H (7CX86)
- WESTWARD WESTWARD Tool Utility Cart, 3-Drawers, Gloss Black, Hinge, Keyed, 30" W x 20" D x 31" H (2CZY2)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11-Drawers, Gloss Red, 42" W x 19" D x 40" H (32H855)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Black, 26.5" W x 17" D x 10.5" H (32H849)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 13-Drawers, Powder Coated Red, 27" W x 18" D x 58" H (7CX83)
- WESTWARD WESTWARD Rolling Tool Cabinet, 13-Drawers, Gloss Red, 42" W x 19" D x 40" H (32H891)
- Westward Tool Chests & Cabinets