Shop All Tool Chests & Cabinets
Westward
WESTWARD Rolling Tool Cabinet, 11 Drawer, Red, Steel, 54 in W x 26 in D x 48 in H
Mfr # 49NR90
Zoro # G5571931
product price: $3,295.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$3,295.99
Free 30-Day Returns
Key Features
- Number of Drawers 11
- Material Steel
- Includes Side Handle, Key Set
- Features Cabinets Have Preassembled Casters Mounted for Easy Transport, 100% Fully Extending Drawers Provide Easy Access to Drawer Contents, Full-Width Recessed Drawer Pulls and Ball Bearing Drawer Slides Enable Easy Operation
- Width 54 in
Product Information
- Brand Westward
- MFR # 49NR90
- Zoro # G5571931
- UPC # 190735946442
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 54 in |
Depth | 26 in |
Height | 48 in |
Caster Size | 7 in x 2 in |
Overall Height | 48 3/4 in |
Caster Width | 2 in |
Overall Width | 54 in |
Overall Depth | 25 3/4 in |
Width Range | 50 in to 59 in Wide |
Height Style | Workstation Height Cabinet |
Caster Diameter | 8 in |
Dimensions | 54 in W x 25 45/64 in D x 24 3/4 in H |
Overall Dimensions | 54 in W x 25 45/64 in D x 48 3/4 in H |
Description
The Westward Rolling Cabinet is a fully functional tool chest and cabinet. It has 11 drawers and a total of 3000 lb load rating. The cabinets have preassembled casters mounted for easy transport. 100% fully extending drawers provide easy access to drawer contents. The full width recessed drawer pulls, along with ball bearing drawer slides enable easy operation. 16, 14 ga gauge provides the perfect balance between durability and weight capacity. This Westward 54"W Rolling Cabinet is the heavy duty tool storage solution you have been looking for.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN451-50-30-M10-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-50-30-M10-ES-55)
- SUPERCUT 133-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (534023)
- VERMONT GAGE Pin Gage, Minus, 0.0620 In, Black (911206200)
- PROTO 1 in Drive Impact Socket 46 mm Size, Deep Socket, black oxide (J10046ML)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11 Drawer, Black, Steel, 54 in W x 26 in D x 48 in H (49NR91)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 9-Drawers, Powder Coated Black, 27" W x 18" D x 52" H (7CX98)
- WESTWARD WESTWARD Rolling Tool Cabinet, 10-Drawers, Matte Red, 42" W x 25.5" D x 49" H (49NR88)
- WESTWARD WESTWARD Tool Utility Cart, 4-Drawers, Gloss Red, Keyed, 30" W x 20" D x 38" H (2CZY5)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 13-Drawers, Powder Coated Red, 27" W x 18" D x 58" H (7CX83)
- WESTWARD WESTWARD Top Chest, 12 Drawer, Black, Steel, 56 in W x 24 in D x 22 in H (34F768)
- SAWSTOP Tool Cabinet, Black, Steel, 32 in W (TSA-UTC32)
- Westward Tool Chests & Cabinets