Shop All Tool Chests & Cabinets
Westward
WESTWARD Rolling Cabinet Kit, 32 Drawer, Blue, Steel, 57-1/2 in W x 19 in D x 82 in H
Mfr # 361LP2
Zoro # G101050246
product price: $2,874.99
/ea
Free Shipping & Returns
$2,874.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drawers 32
- Material Steel
- Includes Top Chest, Intermediate Chest, Side Cabinet, (2) Keys, Drawer Liners
- Features Thermoplastic Rubber Casters, Aluminum Drawer Pulls
- Width 57-1/2 in
Product Information
- Brand Westward
- MFR # 361LP2
- Zoro # G101050246
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 57-1/2 in |
Depth | 19 in |
Height | 82 in |
Caster Size | 5 in x 2 in |
Overall Height | 82 3/4 in |
Overall Width | 57 1/2 in |
Width Range | 40 in to 49 in Wide |
Overall Depth | 19 in |
Overall Dimensions | 57 1/2 in W x 19 in D x 82 3/4 in H |
Individual Component Dimensions | Intermediate Chest 42 in W x 19 in D x 16 in H, Rolling Tool Cabinet 42 in W x 19 in D x 39 7/8 in H, Side Cabinet 15 1/2 in W x 18 in D x 33 7/8 in H, Top Chest 41 1/2 in W x 18 5/8 in D x 26 7/8 in H |
Description
Rolling Cabinet Kit, Heavy Duty, Powder Coated Blue, 57 1/2 in W x 19 in D x 82 3/4 in H, Body Color Blue, Body Finish Powder Coated, Body Gauge 20 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME TOOLS Roller Cabinet, 12 Drawer, Black/Blue, 55 in W x 25 in D (RX552512RCBKBL-X)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 9/32 in Size, Deep Socket, Black Phosphate (49-66-6116)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 3/32 (54009)
- METABO HPT Compound Miter Saw, Electric, 10 in Dia Blade, 3800 rpm Speed, 57 deg Max Miter Angle (C10FSBSM)
- WESTWARD WESTWARD Top Chest, 9-Drawers, Powder Coated Red, 26" W x 12.5" D x 16.5" H (32H878)
- WESTWARD WESTWARD Top Chest, 12 Drawer, Silver, Stainless Steel, 56 in W x 24 in D x 22 in H (34F778)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Red, 26.5" W x 12.5" in D x 9.5" H (48RJ72)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 22-Drawers, Powder Coated Red, 42" W x 19" D x 67" H (7CX91)
- WESTWARD WESTWARD Tool Utility Cart, 1-Drawer, Gloss Red, Keyed, 30"W x 16" D x 35" H (2CZY3)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Gloss Red, 29" W x 18" D x 34" H (48RJ74)
- PROTO Velocity Rolling Tool Cabinet, 8 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS08RD)
- Westward Tool Chests & Cabinets