Shop All Tool Chests & Cabinets
Westward
WESTWARD Rolling Cabinet Kit, 32 Drawer, Black, Steel, 57-1/2 in W x 19 in D x 82 in H
Mfr # 361LP1
Zoro # G301050275
product price: $2,874.99
/ea
Free Shipping & Returns
$2,874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 32
- Material Steel
- Includes Top Chest, Intermediate Chest, Side Cabinet, (2) Keys, Drawer Liners
- Features Thermoplastic Rubber Casters, Aluminum Drawer Pulls
- Width 57-1/2 in
Product Information
- Brand Westward
- MFR # 361LP1
- Zoro # G301050275
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 57-1/2 in |
Depth | 19 in |
Height | 82 in |
Overall Depth | 19 in |
Overall Width | 57 1/2 in |
Overall Height | 82 3/4 in |
Width Range | 40 in to 49 in Wide |
Caster Size | 5 in x 2 in |
Overall Dimensions | 57 1/2 in W x 19 in D x 82 3/4 in H |
Individual Component Dimensions | Intermediate Chest 42 in W x 19 in D x 16 in H, Rolling Tool Cabinet 42 in W x 19 in D x 39 7/8 in H, Side Cabinet 15 1/2 in W x 18 in D x 33 7/8 in H, Top Chest 41 1/2 in W x 18 5/8 in D x 26 7/8 in H |
Description
Rolling Cabinet Kit, Heavy Duty, Powder Coated Black, 57 1/2 in W x 19 in D x 82 3/4 in H, Body Color Black, Body Finish Powder Coated, Body Gauge 18 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 12 ft. 6 in L, 3/8" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBBR14-12'6)
- KO-KEN Bit Socket 5/16 Square 28mm For Drain Plug 3/8 Sq. Drive (3110A-5/16)
- LTI TOOLS LTI TOOLS: Master Auto Pick Set (includes 300, 310, 320, 330, 106) (LTI-340)
- WARWOOD TOOL 48 Offset Pinch Bar (15880)
- WESTWARD WESTWARD Rolling Cabinet Kit, 32 Drawer, Red, Steel, 57-1/2 in W x 19 in D x 82 in H (361LP0)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Stainless Steel Silver, 30" W x 18" D x 34" H (53RH49)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 22-Drawers, Powder Coated Blue, 42" W x 19" D x 67" H (7CY35)
- WESTWARD WESTWARD Rolling Cabinet Kit, 27 Drawer, Red, Steel, 57-1/2 in W x 19 in D x 82 in H (361LN7)
- WESTWARD WESTWARD Rolling Tool Cabinet, 10-Drawers, Matte Black, 42" W x 25.5" D x 49" H (49NR89)
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Gloss Black, 42" W x 19" D x 40" H (32H853)
- HOMAK MANUFACTURING Homak RS Pro 10 Drawer Rolling Cabinet - Red (OG04054010)
- Westward Tool Chests & Cabinets