Shop All Tool Boxes
Westward
WESTWARD Nipple Caddy, Steel, Gray, 24 in W x 8-1/2 in D x 6-1/2 in H
Mfr # 35XR74
Zoro # G9783094
product price: $73.65
/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Includes Tool Tote
- Handle Type Carrying Handle
- Width 24 in
Product Information
- Brand Westward
- MFR # 35XR74
- Zoro # G9783094
- UPC # 190735817551
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 24 in |
Depth | 8-1/2 in |
Height | 6-1/2 in |
Nominal Overall Depth | 9" |
Overall Height | 6 9/16 in |
Overall Depth | 8-9/16" |
Overall Width | 23 7/8 in |
Nominal Overall Height | 7" |
Overall Length | 8 9/16 in |
Nominal Overall Width | 24" |
Size | 2 in |
Description
Plumbers Tote, Steel, Overall Width 23-7/8 In., Overall Depth 8-9/16 In., Overall Height 6-9/16 In., Gray, Powder Coated Finish, Number of Pieces 1, Load Rating 25 lb., Number of Drawers 0, Drawer Slides 0, Number of Trays 0, Inside Width 23-3/4 In., Inside Depth 8-1/2 In., Inside Height 6-1/2 In., Number of Handles 1, Handle Design 5/8 In. Round Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 9 1/2 in 2000(TM) Linemans Plier High Leverage, Steel (J2000-9NE)
- ERICKSON Spare Part, Turn Torx-Wrench Tx8 (170.028)
- WESTWARD Alloy Steel Die, 1/4-24 UNF (CCT1060-23)
- PALADIN TOOLS Die Mini-75 Blister (PA2648)
- WESTWARD WESTWARD Tool Box, Steel, Red, 16 in W x 7 in D x 7-1/2 in H (36Y011)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 20 in W x 10 in D x 5 in H (35XR72)
- WESTWARD WESTWARD Tool Box, Plastic, Steel, Black, 20 in W x 8 in D x 8 in H (44ZJ90)
- WESTWARD WESTWARD Tool Box, Steel, Black, 24 in W x 8 in D x 9 in H (44ZJ86)
- WESTWARD WESTWARD Tool Box, Steel, Red, 24 in W x 8 in D x 9 in H (10J162)
- WESTWARD WESTWARD Tool Box, Steel, Red, 19 in W x 6 in D x 4 in H (36Y010)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Blue, 25 in W x 13-1/2 in D x 6-1/2 in H (T1075 P1 BLU)
- Westward Tool Boxes