Shop All Tool Boxes
Westward
WESTWARD Nipple Caddy, Steel, Gray, 19-1/2 in W x 6-1/2 in D x 6-1/2 in H
Mfr # 35XR75
Zoro # G9798311
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Includes Tool Tote
- Handle Type Carrying Handle
- Width 19-1/2 in
Product Information
- Brand Westward
- MFR # 35XR75
- Zoro # G9798311
- UPC # 190735817568
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 19-1/2 in |
Depth | 6-1/2 in |
Height | 6-1/2 in |
Nominal Overall Width | 20" |
Size | 1 1/2 in |
Nominal Overall Depth | 7" |
Overall Depth | 6-9/16" |
Overall Length | 6 7/8 in |
Overall Width | 19 5/8 in |
Nominal Overall Height | 6" |
Overall Height | 6 1/2 in |
Description
If you are looking for a way to store your tools, the Westward 35XR75 Plumbers Tool Tote is what you need. It has a total of 30 pockets, allowing you to store everything from wrenches and screwdrivers to pliers and small parts. This tool box features steel construction with a gray finish. The primary material ensures that it will last for years of use. It measures 6 7/8 in. in length, 19 5/8 in. in width and 6 1/2 in. in height respectively. With a depth of 6 9/16", this tool box can fit all kinds of tools and accessories easily. If you want an easy way to organize your tools, the Westward 35XR75 Plumbers Tool Tote is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 15/16 Inch Combination Wrench (18265)
- WESTWARD Comb. Wrench, 1-7/8", SAE, Black Oxide (54RZ44)
- FEIN Plunge Saw Blades, 1-3/8 in. Size, PK10 (63502205290)
- WESTWARD Adj. Wrench Set, 6", 10", Black, 2 Pc. (20PG95)
- WESTWARD WESTWARD Tool Box, Steel, Black, 30 in W x 7 in D x 9 in H (44ZJ88)
- WESTWARD WESTWARD Tool Box, Plastic, Steel, Black, 16 in W x 7 in D x 7-1/2 in H (44ZJ82)
- WESTWARD WESTWARD Tool Box, Steel, Red, 14 in W x 6-1/2 in D x 2-1/2 in H (35XR68)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 24 in W x 8-1/2 in D x 6-1/2 in H (35XR74)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 10-1/2 in W x 7 in D x 6-1/2 in H (35XR80)
- WESTWARD WESTWARD Tool Box, Steel, Red, 20 in W x 8 in D x 9 in H (36Y008)
- MILWAUKEE TOOL PACKOUT Multi-Depth 3-Drawer Tool Box, Polypropylene, Black/Red, 22 in W x 16-1/2 in D (48-22-8447)
- Westward Tool Boxes