Shop All Jobsite Boxes
Westward
WESTWARD Jobsite Box Cabinet, Blue, 5 cu ft, 32" W x 19" D x 18" H
Mfr # 780U09
Zoro # G002590575
product price: $513.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$513.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
- Depth 19 in
- Height 18 in
- Jobsite Box Product Grouping Jobsite Box
Product Information
- Brand Westward
- MFR # 780U09
- Zoro # G002590575
- UPC # 714334066174
- Country of Origin Mexico
- Category Jobsite Boxes
Dimensions
Width | 32 in |
Depth | 19 in |
Height | 18 in |
Overall Depth | 19 in |
Overall Height with Lid Open | 34 3/8 in |
Overall Height | 17 7/8 in |
Maximum Padlock Shackle Diameter | 3/8 in |
Overall Width | 32 in |
Details
Item | Jobsite Box Cabinet |
Material | Steel |
Color | Blue |
Jobsite Box Product Grouping | Jobsite Box |
Features | Dual Locks, Easy Close Lid |
Jobsite Storage Type | Chest-Style Jobsite Box |
Body Finish | Powder Coated |
Locking System | (2) Padlock Enclosures |
Includes Casters | No |
Total Storage Capacity | 5 cu ft |
Handle Type | (2) Folding Recessed |
Series | JSC |
Lid Style | Hinged, Lift-Up |
Total Load Capacity | 1,500 lb |
Body Gauge | 14 ga |
Description
Jobsite Box Cabinet, Body Finish Powder Coated, Body Gauge 14 ga, Color Blue, Features Dual Locks, Easy Close Lid, Handle Type (2) Folding Recessed, Includes Casters No, Jobsite Storage Type Chest-Style Jobsite Box, Lid Style Hinged, Lift-Up, Locking System (2) Padlock Enclosures, Material Steel, Maximum Padlock Shackle Diameter 3/8 in, Overall Depth 19 in, Overall Height 17 7/8 in, Overall Height with Lid Open 34 3/8 in, Overall Width 32 in, Series JSC, Total Load Capacity 1,500 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ 7" Heavy Duty Woodworking Quick Action Vise, 7" with (39007)
- BOSCH Rebar Cutter, 5/8 In, 12 In OAL, SDS Plus (RC2104)
- VERMONT GAGE Pin Gage, Minus, 0.2500 In, Black (911225000)
- DRILL AMERICA 1-5/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-5/32)
- WESTWARD WESTWARD Jobsite Storage Box, Blue, 20 cu ft, 60" W x 24" D x 23" H (780U08)
- WESTWARD WESTWARD Jobsite Box Cabinet, Blue, 16 cu ft, 48" W x 24" D x 28" H (780U10)
- WESTWARD WESTWARD Jobsite Box, Blue, 3.3 cu ft, 31" W x 18" D x 13" H (499N12)
- WESTWARD WESTWARD Piano-Style Jobsite Box, Blue, 49.8 cu ft, 61" W x 35" D x 50" H (499N10)
- WESTWARD WESTWARD Slope-Lid Jobsite Box, Blue, 31 cu ft, 60" W x 30" D x 40" H (499N11)
- WESTWARD WESTWARD Jobsite Box Cabinet, Blue, 48.3 cu ft, 60" W x 28" D x 61" H (499N09)
- KNAACK Model 36 JOBMASTER Chest, 36" W x 19" D x 21.5" H, 16-Gauge Steel, Tan, 7 cu ft (36)
- Westward Jobsite Boxes