Shop All Tool Chests & Cabinets
Westward
WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Red, 42" W x 19" D x 16" H
Mfr # 49EV14
Zoro # G5572966
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drawers 3
- Material Steel
- Includes (2) Keys
- Width 42 in
- Depth 19 in
Product Information
- Brand Westward
- MFR # 49EV14
- Zoro # G5572966
- UPC # 190735946527
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 42 in |
Depth | 19 in |
Height | 16 in |
Overall Width | 42 in |
Overall Depth | 19 in |
Overall Height | 16 in |
Width Range | 40 in to 49 in Wide |
Dimensions | 42 in W x 19 in D x 16 in H |
Overall Dimensions | 42 in W x 19 in D x 16 in H |
Description
Intermediate Chest, Body Color Red, Body Finish Powder Coated, Body Gauge 18 ga, Body Material Steel, Drawer Color Red, Drawer Finish Powder Coated, Drawer Gauge 19 ga, Drawer Liner Material EVA, Drawer Material steel, Drawer Range 1 to 5, Drawer Slide Features Fully Extending, Drawer Slide Function Auto-Return, Ball Bearing, Fully Extending, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Body Finish/Color Powder Coated Red, Includes (2) Keys, Includes Drawer Liners Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #59 (C15881)
- PROTO Screwdriver Sets, Cushion Grip, 7 Pieces (J1207STPS)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20691)
- MALCO Economy Hand Riveter (CR18)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Blue, 42" W x 19" D x 16"H (48ZC86)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Black, 42" W x 19" D x 16" H (49EV15)
- WESTWARD WESTWARD Top Chest, 6-Drawers, Powder Coated Red, 26" W x 16.5" D x 18.5" H (32H833)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 24-Drawers, Powder Coated Red, 42" W x 19" D x 67" H (7CX92)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 16-Drawers, Powder Coated Blue, 27" W x 18" D x 56" H (7CY30)
- WESTWARD WESTWARD Rolling Cabinet Kit, 27 Drawer, Black, Steel, 57-1/2 in W x 19 in D x 82 in H (361LN8)
- BETA Rolling Tool Cabinet, 10 Drawer, Orange, 23 in W x 14 in D (028003001)
- Westward Tool Chests & Cabinets