Shop All MIG Welding Wire
Westward
Welding Wire, 0.045 in.dia., 58FC-G
Mfr # 20YC77
Zoro # G8657494
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Method FCAW
- Material Hardfacing
- AWS Classification 58FC-G
- Application MIG Welding
- Welding Wire Type Flux Core
Product Information
- Brand Westward
- MFR # 20YC77
- Zoro # G8657494
- UPC # 190735764718
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Container Size | 25 lb |
Diameter | 0.045 in |
Spool Width | 4 in |
Wire Diameter | 0.045 in |
Spool Diameter | 12 in |
Arbor Hole Diameter | 2 in |
Description
Hardfacing Metal-Cored Wire, Process Metal-Cored Welding (MCAW), Wire Type Metal-Cored, Alloy Type Severe Abrasion, Shielding Type Gas-Shielded, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Wire Diameter 0.045 in, Welding Current Designation DCEP, Rockwell Hardness 52 to 56 HRC (1 Layer), 53 to 57 HRC (2 Layers), Spool Type Plastic Spool, Series 58FC-G, Weight 25 lb, For Material Type Carbon Steel, Low-Alloy Steel, Manganese Steel, Stainless Steel
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Solder Tip, Screwdriver, 2mm (ETL)
- LINCOLN ELECTRIC Tungsten - 2 percent Lanthanated, 3/32 (KP4721-332)
- ALL-SOURCE No. 95 8 Oz. Lead-Free Tinning Flux, Paste (30372)
- STEINER Welding Curtain, 75 ft. W, 5 ft., Olive (301-60-25GR)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.045 in. (30XP02)
- WESTWARD MIG Welding Wire, ER5356, .035, 16 lb. (41R301)
- WESTWARD MIG Welding Wire, ER309L, .030, 2 lb. (41R270)
- WESTWARD Welding Wire, 0.035 in.dia., E71T11 (20YD82)
- WESTWARD MIG Welding Wire, ER308L, .023, 10 lb. (ER308L-023-10)
- WESTWARD MIG Weld Wire, ER4043, .035, 3 lb. 8 In (41R295)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.023 in. (30XN88)
- Westward MIG Welding Wire