Shop All Arc Welding Rod
Westward
Welding Rod, RG45, 5/32"
Mfr # 31GH44
Zoro # G2817075
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Diameter 5/32 in
- Length 36 in
- AWS Classification R45
- Tensile Strength 45,000 psi
Product Information
- Brand Westward
- MFR # 31GH44
- Zoro # G2817075
- UPC # 190735809150
- Country of Origin Multiple
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 36 in |
Container Size | 1 lb |
Overall Diameter | 5/32 in |
Overall Length | 36 in |
Description
Gas Welding Rod, Process Gas Welding, Series R45, Material Carbon Steel, Overall Diameter 5/32 in, Overall Length 36 in, Tensile Strength (As Welded) 45 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Weight 1 lb, For Material Type Carbon Steel to Carbon Steel, AWS Classification R45, For Welding Position Flat, Horizontal, Tensile Strength (Minimum Required) 45 ksi, Container Type Tube, Standards AWS A5.2, Elongation (As Welded) Not Specified
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Single Flat Soldering Tip 1/8 In. (ETCC)
- PARKER TORCHOLOGY Insulator, Cup Gasket (WP9/WP20) (598882)
- LINCOLN ELECTRIC Welding Helmet, Black, Ratchet, Plastic (K4134-1)
- LINCOLN ELECTRIC E Ball Housing (9SM18946)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ECHAM, 1 lb. (41R209)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E316L-16, 5 lb. (41R201)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E7018AC, 50 lb. (20YD53)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ECuSn-C, 1 lb. (41R213)
- WESTWARD Thoriated Tungsten Electrode 3/64" Dia., AWS A5.12, PK10 (49H751)
- WESTWARD 14" Stick Electrode 3/16" Dia., AWS ENiCrFe-2, 5 lb. (23XM28)
- FORNEY E Hf, Supercote Hard Facing Electrode, 5/32 in x 5 Pound (42405)
- Westward Arc Welding Rod