Shop All Welding Accessories
Westward
Welding Electrode, E6013, 3/32in.D, 1lb
Mfr # 20YD19
Zoro # G9789105
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Diameter 3/32 in
- Length 14 in
- Container Size 1 lb
- Container Type Plastic Tube
Product Information
- Brand Westward
- MFR # 20YD19
- Zoro # G9789105
- UPC # 190735765128
- Country of Origin India
- Category Welding Accessories
Dimensions
Diameter | 3/32 in |
Length | 14 in |
Container Size | 1 lb |
Overall Length | 14 in |
Overall Diameter | 3/32 in |
Description
Stick Electrode, AWS Classification E6013, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 48 ksi, Series E6013, Weight 1 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Harris Style Cutt Tip 6290 SRS 1 PC for Acetylene Size 1 (CTIP6290-1)
- POWERWELD Manual Twin Welding Hose Reel, 100' Capacity (MHR100)
- STEINER Welding Screen, 8 ft W, 6 ft, Charcoal Gray (532HD-6X8)
- HAKKO Soldering Tip, Bevel, 4mm x 11.5mm (T15-C4)
- WESTWARD Orifice, For Use With 4UZZ9, 4UZZ5, 4UZZ8 (5CYX6)
- WESTWARD Refillable Fuel Cell, For Use With 4UZZ6 (5CYY3)
- WESTWARD Welding Pliers, 8 In Carbon Steel (2CZD6)
- WESTWARD Tip, 1.8mm, Conical, For Use With 4UZZ6 (5CYX8)
- WESTWARD Deflector Hot Blower, For Use With 4UZZ6 (5CYY2)
- WESTWARD Refillable Fuel Cell, For Use With 4UZZ9 (5CYY5)
- WORTHINGTON CYLINDERRP Max Heat Trigger Torch (TS8000T)
- Westward Welding Accessories