Shop All Arc Welding Rod
Westward
Welding Electrode 1/8" Dia., AWS A5.12, Type TEP, PK10
Mfr # 31GH92
Zoro # G8736271
product price: $58.79
/pk 10, $5.88/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pure Tungsten
- Dia. 1/8 in
- Type TEP
- Diameter 1/8 in
- AWS Classification EWP
Product Information
- Brand Westward
- MFR # 31GH92
- Zoro # G8736271
- UPC # 190735809594
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Dia. | 1/8 in |
Diameter | 1/8 in |
Overall Length | 7 in |
Overall Diameter | 1/8 in |
Details
Item | Tungsten Electrode |
Material | Pure Tungsten |
Type | TEP |
AWS Classification | EWP |
Container | Pack |
Standards | AWS A5.12 |
Electrode Material | Tungsten |
Welding Processes | TIG Welding (GTAW) |
Welding Current Designation | AC |
Chemical Composition | Pure Tungsten |
For Material Type | Aluminum, Magnesium |
Features | Easily Maintain a Clean Balled End, Good Stability on AC |
Weight | 0.64 lb |
Color | Green |
Description
Tungsten Electrode, AWS Classification EWP, Chemical Composition Pure Tungsten, Color Green, For Material Type Aluminum, Magnesium, Overall Diameter 1/8 in, Overall Length 7 in, Welding Current Designation AC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten, Features Easily Maintain a Clean Balled End, Good Stability on AC, Standards AWS A5.12, Weight 0.64 lb, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Tip, Plasma Cutting Application, 70A, PK5 (9-5897)
- ALPHA FRY Solder 40/60 Rosin Genrl (31406)
- BLUE DEMON Rod Storage Tube, 2"X 36"Black (RST-36-BLACK)
- JACKSON SAFETY Insight Vari AutoDark Welding Helmet, HLX UltraLite Stars Scars (46101)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E6010, 1 lb. (20YD02)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS HC470, 5 lb. (31GH38)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS ENi-Cl, 5 lb. (41R185)
- WESTWARD Welding Electrode 1/16" Dia., AWS A5.12, Type TEP, PK10 (31GH89)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E309L-16, 1 lb. (41R195)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E7018, 10 lb. (E7018-532-10)
- BLUE DEMON Low Hydro AC, Welding Electrode, 3/32, 50lb (E7018AC-332-50)
- Westward Arc Welding Rod