Shop All Arc Welding Rod
Westward
Welding Electrode 1/8" Dia., AWS A5.12, Type TE15L, PK10
Mfr # 31GH53
Zoro # G8736034
original price:
$72.63
15% off
new price: $61.29
/pk 10, $6.13/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1.5% Lanthanated Tungsten
- Dia. 1/8 in
- Type TE15L
- Diameter 1/8 in
- AWS Classification EWLa-1.5
Product Information
- Brand Westward
- MFR # 31GH53
- Zoro # G8736034
- UPC # 190735809235
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Dia. | 1/8 in |
Diameter | 1/8 in |
Overall Diameter | 1/8 in |
Overall Length | 7 in |
Details
Item | Tungsten Electrode |
Material | 1.5% Lanthanated Tungsten |
Type | TE15L |
AWS Classification | EWLa-1.5 |
Container | Pack |
Standards | AWS A5.12 |
Weight | 0.64 lb |
Features | Enhanced Arc Starting and Stability, Extended Operating Current Range, Reduced Tip Erosion Rate |
Electrode Material | Tungsten |
Chemical Composition | 1.5% Lanthanated |
Welding Current Designation | AC/DC |
Welding Processes | TIG Welding (GTAW) |
For Material Type | Copper, Nickel, Stainless Steel, Titanium |
Color | Gold |
Description
Tungsten Electrode, AWS Classification EWLa-1.5, Chemical Composition 1.5 Percent Lanthanated, Color Gold, For Material Type Copper, Nickel, Stainless Steel, Titanium, Overall Diameter 1/8 in, Overall Length 7 in, Welding Current Designation AC/DC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten, Features Enhanced Arc Starting and Stability, Extended Operating Current Range, Reduced Tip Erosion Rate, Standards AWS A5.12, Weight 0.64 lb, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Soldering Kit, Elec, Chisel, Lead-Bearing (PSK300-PB)
- VICTOR Heating Nozzle, 1 Piece, Size 8, Acetylene (0324-0111)
- LINCOLN ELECTRIC TIG-MATE 17 STARTER KIT (K2266-1)
- HAKKO Soldering Tip, Knife Blade, 3mm x 11mm (T15-KU)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS HC450, 5 lb. (31GH32)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E6011, 10 lb. (24D921)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS ENiCu-7, 5 lb. (23XM33)
- WESTWARD Welding Electrode 1/16" Dia., AWS A5.12, Type TE2C, PK10 (31GH63)
- WESTWARD 36" Welding Rod 1/8" Dia., AWS R45, 1 lb. (41R247)
- WESTWARD Welding Electrode 3/32" Dia., AWS A5.12, Type TE15L, PK3 (31GH57)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E6011, 1 lb. (20YD11)
- Westward Arc Welding Rod