Shop All Arc Welding Rod
Westward
Welding Electrode 1/16" Dia., AWS A5.12, Type TE2C, PK10
Mfr # 31GH63
Zoro # G8736095
original price:
$17.89
15% off
new price: $15.09
/pk 10, $1.51/ea
$15.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2% Ceriated Tungsten
- Type TE2C
- Dia. 1/16 in
- Diameter 1/16 in
- AWS Classification EWCe-2
Product Information
- Brand Westward
- MFR # 31GH63
- Zoro # G8736095
- UPC # 190735809327
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Dia. | 1/16 in |
Diameter | 1/16 in |
Overall Length | 7 in |
Overall Diameter | 0.0625 in |
Details
Item | Tungsten Electrode |
Material | 2% Ceriated Tungsten |
Type | TE2C |
AWS Classification | EWCe-2 |
Container | Pack |
Standards | AWS A5.12 |
Chemical Composition | Ceriated |
Electrode Material | Tungsten |
For Material Type | Aluminum, Carbon Steel, Copper, Low-Alloy Steel, Magnesium, Nickel, Stainless Steel, Titanium |
Weight | 0.21 lb |
Welding Current Designation | AC/DC |
Color | Gray |
Features | Improved Arc Stability, Increased Ease of Starting, Reduced Rate of Vaporization or Burn-Off |
Welding Processes | TIG Welding (GTAW) |
Description
Tungsten Electrode, AWS Classification EWCe-2, Chemical Composition Ceriated, Color Gray, For Material Type Aluminum, Carbon Steel, Copper, Low-Alloy Steel, Magnesium, Nickel, Stainless Steel, Titanium, Overall Diameter 0.0625 in, Overall Length 7 in, Welding Current Designation AC/DC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten, Features Improved Arc Stability, Increased Ease of Starting, Reduced Rate of Vaporization or Burn-Off, Standards AWS A5.12, Weight 0.21 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Stick Welder, Maxstar 161 S Series, 240 (907709)
- STEINER Welding Blanket Roll, 3 ft. 3" H (372-40R)
- MILLER ELECTRIC Welding Helmet, Black, 26" Max Head Dia. (288924)
- TWECO Contact Tip, Tapered, Copper, PK25 (11601604)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS ENi-Cl, 1 lb. (41R182)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E6013, 5 lb. (E6013-332-05P)
- WESTWARD 12" Stick Electrode 3/32" Dia., AWS E309L-16, 10 lb. (E309L-332-10)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E310-16, 5 lb. (23XL78)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7024, 50 lb. (20YD59)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E316L-16, 1 lb. (41R202)
- XTRWELD 2% Thoriated Tungsten Electrode, 1/16, Red, 7 In L, 10PK (WTTH2062)
- Westward Arc Welding Rod