Shop All Welding Cable
Westward
Welding Cable, 4/0,100 ft., Red, Rubber
Mfr # 19YE44
Zoro # G9077284
original price:
$1,107.81
24% off
new price: $833.99
/ea
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 4/0 AWG
- Jacket Color Red
- Insulation Material Neoprene Rubber
- Length - Wire and Cable 100 ft.
- Conductor Material Copper
Product Information
- Brand Westward
- MFR # 19YE44
- Zoro # G9077284
- UPC # 190735746257
- Country of Origin India
- Category Welding Cable
Dimensions
Wire Size | 4/0 AWG |
Length | 100 ft |
Length - Wire and Cable | 100 ft. |
Wire Size - Wire and Cable | 4/0 |
Length (Wire and Cable) | 100 ft. |
Length (Straight Wireway) | 100 ft |
Details
Jacket Color | Red |
Insulation Material | Neoprene Rubber |
Conductor Material | Copper |
Wire Gauge | 4/0 |
Insulation Color | Red |
Application | Welding Machines and Accessories |
Item | Welding Cable |
Insulation Material - Wire and Cable | Neoprene |
Max. Temp. | 150 Degrees F |
Max. Voltage | 600 |
Wire and Cable Item | Welding Cable |
Standards | SAE J1127 |
Max. Amps | 302 |
Voltage | 600 V |
Description
Welding Cable, Wire Size 4/0 AWG, Insulation Material Neoprene, Jacket Color Red, Length 100 ft, Voltage 600 V, Conductor Material Copper, Temp. Rating 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #10 Stud PK100 (A18-10)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A24P20G)
- KLASS TOOLS 15" x 3 mm White Zip Ties, Cable Ties (40 Zip Ties), 40PK (KLA-CON-ZIP-WHI-1503x40)
- FORNEY CONTACT TIPS.035 PK4 (60172)
- WESTWARD Welding Cable, 4/0, 25 ft., Red, Rubber (19YE43)
- WESTWARD Welding Cable, 4/0, 10 ft., Red, Rubber (19YE42)
- WESTWARD Welding Cable, 2/0,100 ft., Red, Rubber (19YE38)
- WESTWARD Welding Cable, 4 AWG, 25 ft., Red, Rubber (19YE25)
- WESTWARD Welding Cable, 1/0,100 ft., Red, Rubber (19YE35)
- WESTWARD Welding Cable, 6 AWG, 10 ft., Black, Rubber (19YD93)
- WESTWARD Welding Cable, 1 AWG, 25 ft., Red, Rubber (19YE31)
- Westward Welding Cable