Shop All Welding Cable
Westward
Welding Cable, 250 MCM, 100 ft., Black
Mfr # 19YE20
Zoro # G9077047
original price:
$1,357.59
16% off
Free Shipping & Returns
$1,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 250 MCM
- Jacket Color Black
- Insulation Material Neoprene Rubber
- Max. Temp. 150 Degrees F
- Max. Voltage 600
Product Information
- Brand Westward
- MFR # 19YE20
- Zoro # G9077047
- UPC # 190735746011
- Country of Origin India
- Category Welding Cable
Dimensions
Wire Size | 250 MCM |
Length | 100 ft |
Wire Size - Wire and Cable | 250 MCM |
Length - Wire and Cable | 100 ft. |
Length (Wire and Cable) | 100 ft. |
Length (Straight Wireway) | 100 ft |
Details
Jacket Color | Black |
Insulation Material | Neoprene Rubber |
Max. Temp. | 150 Degrees F |
Max. Voltage | 600 |
Conductor Material | Copper |
Application | Welding Machines and Accessories |
Insulation Color | Black |
Wire and Cable Item | Welding Cable |
Insulation Material - Wire and Cable | Neoprene |
Wire Gauge | 250 MCM |
Standards | SAE J1127 |
Max. Amps | 495 |
Item | Welding Cable |
Voltage | 600 V |
Description
Welding Cable, Wire Size 250 MCM, Insulation Material Neoprene, Jacket Color Black, Length 100 ft, Voltage 600 V, Conductor Material Copper, Temp. Rating 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 15A, 250V AC, 10kA at 125V AC (GGM15)
- ANVIL Beam Clamp, Rod Sz 3/8 In, Ductile Iron (0500009063)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF20I)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK1000 (DNF18-250FIB-M)
- WESTWARD Welding Cable, 250 MCM, 10 ft., Black (19YE18)
- WESTWARD Welding Cable, 1/0, 25 ft., Red, Rubber (19YE34)
- WESTWARD Welding Cable, 3/0,100 ft., Red, Rubber (19YE41)
- WESTWARD Welding Cable, 4 AWG, 25 ft., Black, Rubber (19YD97)
- WESTWARD Welding Cable, 2/0,100 ft., Red, Rubber (19YE38)
- WESTWARD Welding Cable, 6 AWG, 100 ft., Red, Rubber (19YE23)
- GROTE Welding Cable, Red, 6Ga, 100 ft. Spool (82-6734)
- Westward Welding Cable