Shop All Welding Cable
Westward
Welding Cable, 2/0, 10 ft., Red, Rubber
Mfr # 19YE36
Zoro # G9077205
original price:
$74.49
21% off
new price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 2/0 AWG
- Jacket Color Red
- Insulation Material Neoprene Rubber
- Max. Voltage 600
- Insulation Material - Wire and Cable Neoprene
Product Information
- Brand Westward
- MFR # 19YE36
- Zoro # G9077205
- UPC # 190735746172
- Country of Origin India
- Category Welding Cable
Dimensions
Wire Size | 2/0 AWG |
Length | 10 ft |
Wire Size - Wire and Cable | 2/0 |
Length - Wire and Cable | 10 ft. |
Length (Wire and Cable) | 10 ft. |
Wire Size (Wire and Cable) | 2/0 |
Length (Straight Wireway) | 10 ft |
Details
Jacket Color | Red |
Insulation Material | Neoprene Rubber |
Max. Voltage | 600 |
Insulation Material - Wire and Cable | Neoprene |
Standards | SAE J1127 |
Wire and Cable Item | Welding Cable |
Conductor Material | Copper |
Wire Gauge | 2/0 |
Item | Welding Cable |
Insulation Color | Red |
Application | Welding Machines and Accessories |
Max. Temp. | 150 Degrees F |
Max. Amps | 190 |
Voltage | 600 V |
Description
Welding Cable, Wire Size 2/0 AWG, Insulation Material Neoprene, Jacket Color Red, Length 10 ft, Voltage 600 V, Conductor Material Copper, Temp. Rating 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 7A, 250V AC, Non-Indicating (TR7R)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 1A, 600V AC, Non-Indicating (JKS-1)
- MAGNECRAFT 110V-DC PLUG-IN RELAY (782XDXH10-110VDC KHS-17D11-110)
- GE Thermal Unit, 1.98 to 2.25A (CR123C239A)
- WESTWARD Welding Cable, 2/0, 25 ft., Red, Rubber (19YE37)
- WESTWARD Welding Cable, 2/0,100 ft., Red, Rubber (19YE38)
- WESTWARD Welding Cable, 1 AWG, 10 ft., Red, Rubber (19YE30)
- WESTWARD Welding Cable, 4 AWG, 100 ft., Red, Rubber (19YE26)
- WESTWARD Welding Cable, 3/0, 25 ft., Red, Rubber (19YE40)
- WESTWARD Welding Cable, 1/0,100 ft., Red, Rubber (19YE35)
- GROTE Welding Cable, Red, 2 Ga, 25 ft. Spool (82-6728)
- Westward Welding Cable