Shop All Hand Files and Rasps
Westward
Warding File, Smooth Cut, Rect, 10 In L
Mfr # 10Z738
Zoro # G5141884
original price:
$9.03
73% off
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Product Information
- Brand Westward
- MFR # 10Z738
- Zoro # G5141884
- UPC # 190735732250
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Handle Length | 10 in |
File Length without Tang | 10 in |
File Width | 15/16 in |
Description
Warding File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Warding File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 9/64 in, File Width 15/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 45, 48, File Body Finish Natural, Handle Length 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 11" Insulated Ratcheting Action Cable Cutter (95 36 280 SBA)
- DRILL AMERICA 17/64 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC17/64)
- AMERICAN FORGE & FOUNDRY 10.1 In Heavy Duty SWIVEL VISE with (3943)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #10, 1", PK5 (212-10-5PK)
- WESTWARD Warding File, Bastard/Smooth, Rect, 10 In L (10Z730)
- WESTWARD Warding File, Second Cut, Rect, 8 In L (10Z733)
- WESTWARD Warding File, Second Cut, Rect, 4 In L (10Z731)
- WESTWARD Hand File, Bastard, Square, 13-3/4 in. L (39CE64)
- WESTWARD Cabinet Rasp File, Smooth, Half Rnd, 12 In (10Z726)
- WESTWARD Hand File, Knife Shape, 12 In, 26/28 TPI (12F818)
- CRESCENT NICHOLSON FILE MILL BASTARD10""CARD (21839NN)
- Westward Cutting and Shaping Tools