Shop All Hand Files and Rasps
Westward
Warding File, Second Cut, Rect, 6 In L
Mfr # 10Z732
Zoro # G5141866
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Product Information
- Brand Westward
- MFR # 10Z732
- Zoro # G5141866
- UPC # 190735732199
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Width | 5/8 in |
File Length without Tang | 6 in |
Details
Item | Warding File |
Profile Shape | Square |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Second |
Teeth per Inch | 55, 57 |
Thickness | 3/32 in |
Edge Cut Style | Single |
Taper | Taper Towards Point |
File Style | American Pattern File |
Rigidity | Rigid |
File Coarseness | Second Cut |
File Body Finish | Natural |
Includes Handle | No |
File Type | Warding File |
Face Cut Style | Double-Cut |
Number of Cut Edges | 4 |
Shape | Rectangular |
Description
Warding File, File Coarseness Second Cut, File Style American Pattern File, File Type Warding File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 3/32 in, File Width 5/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 55, 57, File Body Finish Natural, Handle Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Spring-loaded pin drive impact adaptor 3/8"F X 1/2"M (7650)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH4 7/8-9UNC (342720)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (HT130)
- IRWIN Tap (1756ZR)
- WESTWARD Warding File, Bastard/Smooth, Rect, 4 In L (10Z727)
- WESTWARD Warding File, Bastard/Smooth, Rect, 8 In L (10Z729)
- WESTWARD Warding File, Second Cut, Rect, 8 In L (10Z733)
- WESTWARD Pillar File, Smooth Cut, Rect, 6 In L (10Z744)
- WESTWARD Slim Taper File, American, 6 In L (1NFT9)
- WESTWARD Square Hand File, 8 In, 26/27 TPI (12F792)
- PFERD 8" Half Round File - DIY Packaged - Second Cut, with Handle (11024P)
- Westward Cutting and Shaping Tools