Shop All Hand Files and Rasps
Westward
Warding File, Second Cut, Rect, 4 In L
Mfr # 10Z731
Zoro # G7560716
original price:
$3.88
10% off
new price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Square
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Product Information
- Brand Westward
- MFR # 10Z731
- Zoro # G7560716
- UPC # 190735732182
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Handle Length | 4 in |
File Length without Tang | 4 in |
File Width | 1/2 in |
Details
Item | Warding File |
Profile Shape | Square |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Second |
Teeth per Inch | 68, 70 |
Thickness | 1/16 in |
Rigidity | Rigid |
File Body Finish | Natural |
Taper | Taper Towards Point |
Edge Cut Style | Single |
File Style | American Pattern File |
Face Cut Style | Double-Cut |
Includes Handle | No |
File Type | Warding File |
Number of Cut Edges | 4 |
File Coarseness | Second Cut |
Shape | Rectangular |
Description
Warding File, File Coarseness Second Cut, File Style American Pattern File, File Type Warding File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 4 in, Thickness 1/16 in, File Width 1/2 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 68, 70, File Body Finish Natural, Handle Length 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Depth Attachment (6140-300A)
- DAYTON Filter Bag, 15.5 cu. ft. (3AA37)
- KLEIN TOOLS 2-in-1 Nut Driver, Hex Head Slide Drive™, 6-Inch (65129)
- OTC Set, Puller Leg (OTC4518-4)
- WESTWARD Warding File, Second Cut, Rect, 6 In L (10Z732)
- WESTWARD Warding File, Smooth Cut, Rect, 10 In L (10Z738)
- WESTWARD Warding File, Second Cut, Rect, 8 In L (10Z733)
- WESTWARD Three Square File, 6 In, 57/58 TPI (12F772)
- WESTWARD Cabinet Rasp File, Second, Half Rnd, 12 In (10Z723)
- WESTWARD Square Hand File, 8 In, 46/47 TPI (12F805)
- PFERD Soft Grip File Handle - For 4"-6" Files - Normal Tang (11144)
- Westward Hand Files and Rasps