Shop All Hand Files and Rasps
Westward
Warding File, Bastard/Smooth, Rect, 8 In L
Mfr # 10Z729
Zoro # G7546865
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Square
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Product Information
- Brand Westward
- MFR # 10Z729
- Zoro # G7546865
- UPC # 190735732168
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Length without Tang | 8 in |
File Width | 13/16 in |
Details
Item | Warding File |
Profile Shape | Square |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Bastard/Smooth |
Teeth per Inch | 34, 36 |
Thickness | 7/64 in |
File Coarseness | Bastard Cut |
File Type | Warding File |
Number of Cut Edges | 4 |
File Style | American Pattern File |
Face Cut Style | Double-Cut |
Taper | Taper Towards Point |
Includes Handle | No |
Rigidity | Rigid |
Edge Cut Style | Single |
File Body Finish | Natural |
Shape | Rectangular |
Description
Warding File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Warding File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 7/64 in, File Width 13/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 34, 36, File Body Finish Natural, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X40, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3082X40)
- MICHIGAN DRILL 15/16 COBALT 135° NOTCHED POINT HEAVY DUTY 3MT TAPER SHANK DRILL (210C 15/16)
- PROTO 1/4 in Drive, 5.5mm Hex Metric Socket, 6 Points (J47055LM)
- ECLIPSE TOOLS Replacement Die, 4 AWG/0 (902-480-DIE-AWG4-0)
- WESTWARD Warding File, Second Cut, Rect, 6 In L (10Z732)
- WESTWARD Warding File, Smooth Cut, Rect, 10 In L (10Z738)
- WESTWARD Warding File, Bastard/Smooth, Rect, 6 In L (10Z728)
- WESTWARD Flat Files, 10 In, Bastard, Machinists (1NFP2)
- WESTWARD Spot Welder Tip File, American, Bastard (30PA64)
- WESTWARD Flat File, 6 In, Bastard, Machinists (1NFN9)
- PRIME-LINE WORKPRO W051012 10 in. Round Rasp File Single Pack (W051012)
- Westward Hand Files and Rasps