Shop All Hand Files and Rasps
Westward
Warding File, Bastard/Smooth, Rect, 10 In L
Mfr # 10Z730
Zoro # G7628923
original price:
$8.05
12% off
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Product Information
- Brand Westward
- MFR # 10Z730
- Zoro # G7628923
- UPC # 190735732175
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Handle Length | 10 in |
File Width | 15/16 in |
File Length without Tang | 10 in |
Details
Item | Warding File |
Profile Shape | Square |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Bastard/Smooth |
Teeth per Inch | 28, 31 |
Thickness | 9/64 in |
Edge Cut Style | Single |
Rigidity | Rigid |
Includes Handle | No |
File Type | Warding File |
Taper | Taper Towards Point |
File Coarseness | Bastard Cut |
File Body Finish | Natural |
Face Cut Style | Double-Cut |
Number of Cut Edges | 4 |
File Style | American Pattern File |
Shape | Rectangular |
Description
Warding File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Warding File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 9/64 in, File Width 15/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 28, 31, File Body Finish Natural, Handle Length 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Freud 1/4 in. D X 2-1/2 in. L Carbide Double Flute Straight Router Bit (04-108)
- H & H INDUSTRIAL PRODUCTS 25 Piece M3 X .5 M4 X .7 M5 X .8 M6 X 1 Transfer Screw Set (3601-0517)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15SSQ)
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 18"L, SDS Plus (HC2107)
- WESTWARD Warding File, Smooth Cut, Rect, 6 In L (10Z736)
- WESTWARD Warding File, Bastard/Smooth, Rect, 6 In L (10Z728)
- WESTWARD Warding File, Bastard/Smooth, Rect, 4 In L (10Z727)
- WESTWARD General Purpose File Set, Ergonomic, 3 PC (1NFK6)
- WESTWARD Half Round File, American, Second/Double (44ZD54)
- WESTWARD Hand File, Knife Shape, 4 In, 49/50 TPI (12F809)
- SIMONDS Mill File, American, Rectangular, Bastard (78151600)
- Westward Hand Files and Rasps