Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Wall Scraper, Stiff, 3", Carbon Steel
Mfr # 13A693
Zoro # G4791053
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3 in
- Blade Material Carbon Steel
- Blade Length 3 7/8 in
- Overall Length 8 in
- Color Black
Product Information
- Brand Westward
- MFR # 13A693
- Zoro # G4791053
- UPC # 190735740934
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 3 7/8 in |
Overall Length | 8 in |
Handle Length | 4 in |
Description
This Westward 13A693 Wall Scraper is the ideal tool for scraping off excess putty, paint and caulk. With a blade length of 3 1/2 in., this wall scraper can be used to remove different kinds of unwanted materials from surfaces. The blade width is 3 in., which means it can be used to scrape off large amounts of material at once. It has a full tang carbon steel blade with a black color that resists corrosion. The polypropylene handle offers you a firm grip as you work, while the 4 in. length ensures ease of use. This Westward Wall Scraper is perfect for anyone who wants to get rid of excess putty, paint or caulk without damaging their walls or other surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTI BRISTLE BLASTER Drive Shaft Sub Assembly (10MT30595)
- STANLEY Stanley 10-189C Self Retracting Safety Blade Utility Knife (10-189C)
- DAYTON Arbor Press, 11-3/4" Swing, 21-1/2" H (467L17)
- BLAIR EQUIPMENT CO HOLECUTTER 1/4" 3PK (BL13200)
- WESTWARD Putty Knife, Stiff, 1-1/4", Carbon Steel, Color: Black/Red (13A680)
- WESTWARD Wall Scraper, Flexible, 4", Carbon Steel (13A703)
- WESTWARD Painters Tool, Stiff, 3", Carbon Steel (13A708)
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (46A905)
- WESTWARD Putty Knife, Flex, 1-1/4", Beryllium Copper (23X825)
- WESTWARD Putty Knife, Flexible, 8", Polypropylene (13A705)
- WARNER 2-EDGE RPLC BLD 2-3/8"" (814)
- Westward Putty & Joint Knives, Spatulas, Scrapers