Shop All Voltage Detectors
Westward
Voltage Detector
Mfr # 800HD3
Zoro # G210087751
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAT Safety Rating CAT IV 1000V
- Calibration Frequency 50 to 60 Hz
- Auto Power Off Yes
- Features Low Battery Indication, On/Off Button, Vibration Indication
- Auto Ranging Yes
Product Information
- Brand Westward
- MFR # 800HD3
- Zoro # G210087751
- Country of Origin China
- Category Voltage Detectors
Dimensions
Tool Length | 6.4 in |
Tool Width | 1 in |
Battery Size | AAA |
Tool Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Details
Description
Voltage Detector, Alert Type Light, Sound, Vibration, Built-In Flashlight Yes, CAT Safety Rating CAT IV 1000V, Cable Length Not Applicable, Display Type No Display, Includes Not Applicable, Maximum AC Voltage Measured 1,000 V AC, Maximum DC Voltage Measured Not Applicable, Non-Contact Yes, Test Connection Type Non-Contact Probe Tip, Testing Functions AC Voltage, Features Low Battery Indication, On/Off Button, Vibration Indication, Power Source Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ806LF)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFK2)
- EXTECH Clamp Meter, LCD, 400 A, 0.9 in (23 mm) Jaw Capacity, Cat III 300V Safety Rating (380947)
- DICKSON Chart, 3 In, 10 to 35 C, 7 Day, PK60 (C314)
- WESTWARD Voltage Detector (800HD1)
- WESTWARD Voltage Tester, 12 to 690V DC, 400K Ohms (28AF75)
- WESTWARD Receptacle Tester, 110 to 125VAC (19T233)
- WESTWARD Metal Detector, 70 to 600VAC, 6 to 36 VDC, 6" Length, Audible Indication (6JG68)
- WESTWARD Receptacle Tester with GFCI, 110to 125VAC (19T234)
- WESTWARD Voltage Tester (800HD2)
- AMPROBE Voltage Detector, 50 to 1000V AC, 6 in Length, Visual Indication (40PC49 + 12U589)
- Westward Voltage Detectors