Shop All Vernier Calipers
This Product is Discontinued
Westward
Vernier Caliper, 0-8 In, 1.9 In D (Discontinued)
Mfr # 4KU78
Zoro # G0922144
This Product is Discontinued
Key Features
- Range (In.) 0 to 8
- Graduations (In.) 0.001
- Jaw Depth (In.) 1.50
- Material Hardened Stainless Steel
- Includes Fitted case
Product Information
- Brand Westward
- MFR # 4KU78
- Zoro # G0922144
- UPC # 190735850497
- Country of Origin China
- Category Vernier Calipers
Dimensions
Jaw Depth (In.) | 1.50 |
Jaw Depth - Upper Jaw | 0.63 in |
Measures Outside Dimension | Yes |
Dimension Type | Inch/Metric |
Measures Depth | Yes |
Jaw Depth | 1 11/2 in |
Measures Inside Dimension | Yes |
Depth Rod Shape | Rectangular |
Description
OD/ID Vernier Caliper, Range 0 in to 8 in, 0 mm to 203.2 mm, Graduations 0.001 in, Accuracy +/-0.001 in, +/-0.03 mm, Caliper Material Hardened Steel, Dimension Type Inch/Metric, Graduations - Lower Scale 0.001 in, Graduations - Upper Scale 0.02 mm, Jaw Actuation Type Slide, Jaw Depth 1 11/2 in, Maximum Measurement - Decimal Inch 8 in, Maximum Measurement - Fractional Inch 8 in, Maximum Measurement - mm 200 mm, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.