Shop All Automotive Stands
Westward
Vehicle Stand, 6 Tons per Pair
Mfr # 13X035
Zoro # G4099681
product price: $166.99
/pr
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity (Tons) 6 (Per Pair)
- Lifting Height Min. (In.) 15 3/4 in
- Lifting Height Max. (In.) 24 3/8 in
- Base Size (In.) 9 3/4 x 11 3/16
- Finish Assures Long Term Durability, Baked Enamel, Rust Free
Product Information
- Brand Westward
- MFR # 13X035
- Zoro # G4099681
- UPC # 190735742815
- Country of Origin China
- Category Automotive Stands
Dimensions
Lifting Height Min. (In.) | 15 3/4 in |
Lifting Height Max. (In.) | 24 3/8 in |
Base Size (In.) | 9 3/4 x 11 3/16 |
Saddle Size (In.) | 4-1/4 |
Minimum Height | 15 3/4 in |
Base Height | 9 3/4 in |
Saddle Length | 4 1/4 in |
Base Length | 11 in |
Maximum Extended Height | 24 3/8 in |
Saddle Width | 1 1/4 in |
Description
Vehicle Stand, Duty Rating Heavy Duty, Lifting Actuator Ratchet Handle, Load Capacity per Pair 6 ton, Minimum Height 15 3/4 in, Maximum Extended Height 24 3/8 in, Base Material Steel, Saddle Shape V-Notch, Saddle Length 4 1/4 in, Saddle Width 1 1/4 in, Saddle Diameter Not Applicable, Base Shape Square, Locking Type Pin, Standards ANSI/ASME PALD 2009, Base Height 9 3/4 in, Base Length 11 in, Individual Stand Load Capacity 6 ton, Locking Mechanism Ratchet Pin, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Standard Cable Tie Assort, Black, PK125 (83-6507)
- FAIRCHILD INDUSTRIES 19631982 Chevrolet Corvette Hood Seal replaces OEM3914293 (G4215)
- MTD Wheel Asm-8 X 2 (634-05040)
- FEDERAL SIGNAL SignalMaster(TM) 30 ft Cable, 8200S (SMEXTENSION-30)
- WESTWARD Vehicle Stand, 4 Tons per Pair, PK2 (5M475)
- WESTWARD Tripod Stand, Underhoist (1VW34)
- WESTWARD Vehicle Stand, 10 Tons per Pair, PK2 (4GU80)
- WESTWARD Vehicle Stand, 12 Tons per Pair (13X036)
- WESTWARD Auxiliary Stand, Heavy Duty (1VW33)
- WESTWARD Vehicle Stand, 4 Tons per Pair, PK2 (788X09)
- KEYSCO TOOLS Folding Bumper Stand, 200 lb Load Cap. (78036)
- Westward Automotive Lifts & Stands