Shop All Utility Carts
Westward
Utility Cart with Lipped & Single-Side Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb
Mfr # RSC-2448-2-1TLD-95W
Zoro # G5899148
product price: $436.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$436.99
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 54 1/2 in
- Overall Width 24 1/2 in
- Material Steel
- Color Gray
Product Information
- Brand Westward
- MFR # RSC-2448-2-1TLD-95W
- Zoro # G5899148
- UPC # 714334039642
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 34 in |
Overall Length | 54 1/2 in |
Overall Width | 24 1/2 in |
Caster Dia. | 5 in |
Shelf Length | 48 in |
Top Shelf Height | 37 5/8 in |
Handle Height | 37 3/4 in |
Shelf Width | 24 in |
Caster Width | 1 1/4 in |
Bottom Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 54 1/2 in x 24 1/2 in x 34 in |
Caster Wheel Width | 1 1/4 in |
Shelf LxW | 48 in x 24 in |
Caster Wheel Dia. | 5 in |
Top Shelf Lip Height | 1-1/2" |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped & Single-Side Flush Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 1/2 in, Overall Width 24 1/2 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 26 3/4 in, Shelf Length 48 in, Shelf Width 24 in, Handle Height 37 3/4 in, Top Shelf Height 37 5/8 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Economy Chain Hoist W/ Chain Container (H-1000-3)
- CALDWELL Adjustable Spreader Beam, 10,000 lb, 240In (32C-5-12/20)
- VESTIL Electric Chain Hoist, 250 lb., 115V (VS-ECH-2-1PH)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ3)
- WESTWARD General Purpose Steel Mobile Workstation, Steel, Flat, 2 Shelves, 1,200 lb (3110-95W)
- WESTWARD Utility Cart with Lipped & Single-Side Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-2436-3-1TLD-95W)
- WESTWARD Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 100 lb (2CZY4)
- ZORO SELECT Utility Cart with Deep Lipped & Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 300 lb (STC21-B)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG9T6700BLA)
- RUBBERMAID COMMERCIAL Utility Cart with Lipped Plastic Shelves, Ergonomic, 4 Shelves, 700 lb (2128657)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-306036-2-5K-FL-95)
- Westward Utility Carts