Shop All Paint Mixers
Westward
Universal Paint Mixer, 100x10mm
Mfr # 13P529
Zoro # G4959376
original price:
$19.92
5% off
new price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Head Dia. 4 in
- Head Type Spiral
- Includes Protective Bottom Ring
- Construction Spiral,Protective Bottom Ring
Product Information
- Brand Westward
- MFR # 13P529
- Zoro # G4959376
- UPC # 190735742358
- Country of Origin Taiwan, Province of China
- Category Paint Mixers
Dimensions
Length | 24 in |
Head Dia. | 4 in |
Details
Item | Paint Mixer |
Head Type | Spiral |
Includes | Protective Bottom Ring |
Construction | Spiral,Protective Bottom Ring |
Application | For Mixing Drywall Mud or Paint |
Description
Paint Mixer, Length 24 in, Head Dia. 4 in, Spiral Head Type, Spiral,Protective Bottom Ring, For Mixing Drywall Mud or Paint, Includes Protective Bottom Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Floor Finish, 1 gal., Dry 30 min., RTU, PK4 (81224)
- PDI Pdi Inc 11603-06 14.5OZ 14.5 Oz Black Plasti Dip Multipurpose Rubber Coating (11603-06 14.5OZ)
- NEWSTRIPE Infield Drag, 3 Piece, Steel (10001592)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Safety Green, 1 gal (245476)
- WESTWARD Paint Mixer, Spiral, 16 L x 3-1/4 In W (13A594)
- WESTWARD Paint Mixer, Spiral, 16 L x 2-1/2 In W (13A593)
- WESTWARD Ribbon Paint Mixer, Spiral, 30 x4-3/4 In W (13A635)
- PREMIER Paint Mixer, 30 in (PM72534)
- COLLOMIX Paint Paddle Stirring, 23-1/2 in. H (DLX152HF)
- PREMIER Paint Mixer, Length: 19 3/4 in (PM72530)
- GROZ Paint Mixer, 80mm (14621)
- Westward Paint Mixers