Shop All Tube Benders
Westward
Tubing Bender, 5/16 In, 10 In L
Mfr # 3CYU7
Zoro # G0566431
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tubing (In.) 5/16 in
- Centerline Bend Radius 11/16
- Overall Length (In.) 7 1/2 in
- Bend Angle (Deg.) 0 to 180
- Handle Type Swivels
Product Information
- Brand Westward
- MFR # 3CYU7
- Zoro # G0566431
- UPC # 190735822791
- Country of Origin India
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 5/16 in |
Centerline Bend Radius | 11/16 |
Overall Length (In.) | 7 1/2 in |
Tubing Outside Diameter | 5/16 in |
Centerline Bend Radius1 | 11/16 in |
Overall Length | 7 1/2 in |
Details
Item | Tube Bender |
Bend Angle (Deg.) | 0 to 180 |
Handle Type | Swivels |
Calibration Increments (Deg.) | 15 Degrees |
Construction | Die Cast Aluminum |
Features | Swivel Handles |
Markings | Calibrated Angle Markings From 0 to 180 Degrees |
Application | Aluminum, Bend Soft Copper, Brass, Stainless Steel Help Us Improve Our, Thin Wall Steel |
Shop By | Closeouts |
Bend Angle - Minimum | 0 Degrees |
Calibration Increments | 15 Degrees |
Bend Type Markings | Calibrated Angle Markings from 0 to 180 Degrees |
Bend Mechanism Style | Manual |
Material | Die Cast Aluminum |
Compatible Tubing Material | Aluminum, Copper |
Bend Angle - Maximum | 180 Degrees |
Compatible Tubing Shape | Round |
Power Source | Manual |
Description
Tube Bender, Bend Mechanism Style Manual, Bend Type Markings Calibrated Angle Markings from 0 to 180 Degrees, Tubing Outside Diameter 5/16 in, Compatible Tubing Material Aluminum, Copper, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 180 Degrees , Centerline Bend Radius 11/16 in, Application Aluminum, Bend Soft Copper, Brass, Stainless Steel Help Us Improve Our, Thin Wall Steel, Calibration Increments 15 Degrees , Compatible Tubing Shape Round, Features Swivel Handles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P788)
- NIBCO 1" FNPT Bronze Ball Valve Inline (T58570UL 1)
- ZORO SELECT 1/4" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-25M)
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (H26S)
- WESTWARD Spring Tube Bender Set, 6 Pc, 1/4-5/8 In (3CYP3)
- WESTWARD Compound Tubing Bender, 1/4-3/8 In (3CYT2)
- WESTWARD Tubing Bender, 1/4, 5/16, 3/8 In (3CYV2)
- WESTWARD Compound Tubing Bender, 1/4-3/8 In (3CYP1)
- WESTWARD Tube Bender, 1-1/2 In. Bend Radius (3CYU9)
- WESTWARD Tubing Bender, 3/8 In (3CYU8)
- WOODWARD FAB Round Tube Die, 1-1/4 in. dia., 4 in. CLR (WFBDT1-1/4X4)
- Westward Tube Benders