Shop All Tube Benders
Westward
Tubing Bender, 3/8 In
Mfr # 3CYU8
Zoro # G0944106
original price:
$60.25
10% off
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tubing (In.) 3/8 in
- Centerline Bend Radius 15/16 in
- Overall Length (In.) 14 in
- Bend Angle (Deg.) 0 to 180
- Features Swivel Handles
Product Information
- Brand Westward
- MFR # 3CYU8
- Zoro # G0944106
- UPC # 190735822807
- Country of Origin India
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 3/8 in |
Centerline Bend Radius | 15/16 in |
Overall Length (In.) | 14 in |
Centerline Bend Radius1 | 15/16 in |
Tubing Outside Diameter | 3/8 in |
Overall Length | 14 in |
Details
Item | Tube Bender |
Bend Angle (Deg.) | 0 to 180 |
Features | Swivel Handles |
Construction | Die Cast Aluminum |
Markings | Calibrated Angle Markings From 0 to 180 Degrees |
Application | Aluminum, Bend Soft Copper, Brass, Stainless Steel Help Us Improve Our, Thin Wall Steel |
Calibration Increments (Deg.) | 15 Degrees |
Handle Type | Swivels |
Bend Type Markings | Calibrated Angle Markings from 0 to 180 Degrees |
Material | Die Cast Aluminum |
Calibration Increments | 15 Degrees |
Bend Angle - Maximum | 180 Degrees |
Compatible Tubing Material | Aluminum, Copper |
Power Source | Manual |
Bend Mechanism Style | Manual |
Bend Angle - Minimum | 0 Degrees |
Compatible Tubing Shape | Round |
Description
Tube Bender, Bend Mechanism Style Manual, Bend Type Markings Calibrated Angle Markings from 0 to 180 Degrees, Tubing Outside Diameter 3/8 in, Compatible Tubing Material Aluminum, Copper, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 180 Degrees , Centerline Bend Radius 15/16 in, Application Aluminum, Bend Soft Copper, Brass, Stainless Steel Help Us Improve Our, Thin Wall Steel, Calibration Increments 15 Degrees , Compatible Tubing Shape Round, Features Swivel Handles, Handle Type Swivels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Transfer Valve, Chrome (RP18632)
- THRIFCO PLUMBING Faucet Seat Repair Kit (4400865)
- DELTA Faucet Stem Extender, Plastic, 3-1/8" x 13/16" (RP18627)
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 5/8" O.D. (ZUSA-HT-761)
- WESTWARD Compound Tubing Bender, 1/4-3/8 In (3CYP1)
- WESTWARD Compound Tubing Bender, 1/4-3/8 In (3CYT2)
- WESTWARD Tubing Bender, 5/16 In, 10 In L (3CYU7)
- WESTWARD Tubing Bender, 1/4, 5/16, 3/8 In (3CYV2)
- WESTWARD Tubing Bender, 1/4 In (3CYU6)
- WESTWARD Spring Tube Bender Set, 6 Pc, 1/4-5/8 In (3CYP3)
- POWERBUILT Deluxe Tubing Bender (648484)
- Westward Plumbing Tools