Shop All Cutter Parts
Westward
Tube Cutter Wheel, 1/4-2 1/2 In, PK2
Mfr # 6KHD5
Zoro # G3528664
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Impact Rated No
- Blade Material Carbon Steel
- For Use With No
- Blade Edge Type Straight
Product Information
- Brand Westward
- MFR # 6KHD5
- Zoro # G3528664
- UPC # 190735882764
- Country of Origin India
- Category Cutter Parts
Dimensions
Blade Diameter | 30 mm |
Tool Length | 11/16 in |
Description
These Westward 6KHD5 Tube Cutter Wheels are designed to give you a reliable performance. They come in different sizes and can be used with most tubing. The cutter wheels offer a smooth cutting action and last for many applications. Each package comes with two wheels. When it comes to tube cutting, these Westward 6KHD5 Tube Cutter Wheels will get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Mag Float, Square End, 14" X 3 1/8" Comfort Grip Handle (22-302)
- STAHLWILLE TOOLS Double ended ring Wrenchs i.TCS inlay No.TCS 20/8, 6X7-19X22MM 1/3-tray8-pcs. (96838192)
- BOSCH 1/4In Black Oxide SP 12In Long Carded (BL2743)
- KNIPEX 7-1/2" Wire Cutter, Center Cut (95 62 190 T BKA)
- WESTWARD Three Drawer Slide (TTCART413G)
- WESTWARD Slide, 16 in., PR (GGS_51247)
- WESTWARD Rigid Caster, For Use with 31CE54 (GGS_45883)
- WESTWARD Pipe Cutter Wheel, 1/8-2 In (6KHD3)
- WESTWARD Serrated Jaw, 4 in. (GGS_50176)
- WESTWARD Ball Bearing Slides, 17 in. x 45mm, PR (GGS_51216)
- WESTWARD Key (QCI01001)
- Westward Hand Tool Parts