Shop All Tube Benders
Westward
Tube Bender, 1-1/2 In. Bend Radius
Mfr # 3CYU9
Zoro # G1924526
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tubing (In.) 1/2 in
- Centerline Bend Radius 1 1/2
- Overall Length (In.) 19 in
- Bend Angle (Deg.) 0 to 180
- Markings Calibrated Angle Markings From 0 to 180 Degrees
Product Information
- Brand Westward
- MFR # 3CYU9
- Zoro # G1924526
- UPC # 190735822814
- Country of Origin India
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 1/2 in |
Centerline Bend Radius | 1 1/2 |
Overall Length (In.) | 19 in |
Overall Length | 19 in |
Tubing Outside Diameter | 1/2 in |
Centerline Bend Radius1 | 1 1/2 in |
Details
Item | Tube Bender |
Bend Angle (Deg.) | 0 to 180 |
Markings | Calibrated Angle Markings From 0 to 180 Degrees |
Construction | Die Cast Aluminum |
Handle Type | Swivels |
Calibration Increments (Deg.) | 15 Degrees |
Application | Aluminum, Bend Soft Copper, Brass, Thin Wall Steel |
Features | Swivel Handles |
Material | Die Cast Aluminum |
Compatible Tubing Material | Aluminum, Copper |
Bend Angle - Minimum | 0 Degrees |
Compatible Tubing Shape | Round |
Bend Angle - Maximum | 180 Degrees |
Bend Type Markings | Calibrated Angle Markings from 0 to 180 Degrees |
Bend Mechanism Style | Manual |
Calibration Increments | 15 Degrees |
Power Source | Manual |
Description
Tube Bender, Bend Mechanism Style Manual, Bend Type Markings Calibrated Angle Markings from 0 to 180 Degrees, Tubing Outside Diameter 1/2 in, Compatible Tubing Material Aluminum, Copper, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 180 Degrees , Centerline Bend Radius 1 1/2 in, Application Aluminum, Bend Soft Copper, Brass, Thin Wall Steel, Calibration Increments 15 Degrees , Compatible Tubing Shape Round, Features Swivel Handles, Handle Type Swivels, Material Die Cast Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE 8 In Monitor Well NBR Plug (271735)
- LEGEND VALVE 3/4" S-401 NO LEAD GATE VALVE (104-404NL)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Polished Nickel Finish (1177LF-PN)
- DELTA Faucet Handle, Acrylic, Set Screw, Button (RP17449)
- WESTWARD Tubing Bender, 1/4 In (3CYU6)
- WESTWARD Tubing Bender, 1/4, 5/16, 3/8 In (3CYV2)
- WESTWARD Tubing Bender, 3/8 In (3CYU8)
- WESTWARD Compound Tubing Bender, 1/4-3/8 In (3CYT2)
- WESTWARD Compound Tubing Bender, 1/4-3/8 In (3CYP1)
- WESTWARD Spring Tube Bender Set, 6 Pc, 1/4-5/8 In (3CYP3)
- PERFORMANCE TOOL Tubing Bender, W704C (W704C)
- Westward Plumbing Tools